AF305301114 - CTR, 3P, 312A, 250-500VAC/DC

Abb

  • $4526.80 (Each)
  • $4,526.80 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AF305301114
Manufacturer
Abb
Manufacturer's Part Number
AF305-30-11-14
Description
CTR, 3P, 312A, 250-500VAC/DC
A 3-Phase Contactor Suitable For Various Applications Such As Motor Starting, Isolation, By-Pass and Distribution Application Up to Max 1000 V. Operated With Wide Control Voltage Range 250-500 V, 50/60 HZ and DC
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Freedom/IEC Style
UNSPSC
39121529 - Contactors
UPC/GTIN
888614240810 / 00888614240810
Weight per unit
11707 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,526.80 (Each)
Resources
Images
 
 
AF305301114 - Small Image
 
AF305301114 - Large Image
Other Links
 
 
AF305301114 - Other
Attachments
 
 
AF305301114 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
140x225x180mm
Descriptions
extra long description
ABB AF305-30-11-14 CTR,3P,312A,250-
Product Type
CTR, 3P, 312A, 250-500VAC/DC, 1/1
Description
CTR,3P,312A,250-500VAC/DC
Long Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage range 250-500 V, 50/60 Hz and DC
Special Features
Terminal type: Screw terminals
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF305-30-11-14
GTIN
00888614240810
UPC
888614240810
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/IEC STYLE
Type
Contactors
Packaging
Weight per each
11707
Carton
1
Uses, Certifications, and Standards
standard
CB, CE, RINA, RoHS
Operating Temperature
-25 to +50 Degrees C
Application
Suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat