AF65301113 - 68A, 100-250V, 3P Contactor

Abb

  • $841.54 (Each)
  • $841.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AF65301113
Manufacturer
Abb
Manufacturer's Part Number
AF65-30-11-13
Description
68A, 100-250V, 3P Contactor
3 Pole, 90 Amp Across The Line Contactor With 100-250V Ac/DC Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
888614152762 / 4715231327333 / 00888614152762
Weight per unit
2.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$841.54 (Each)
Resources
Images
 
 
AF65301113 - Small Image
 
AF65301113 - Large Image
Other Links
 
 
AF65301113 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4.70x2.76x4.57 Inches
Descriptions
Product Type
CTR, 3P, 68A, 100-250VAC/DC, 1/1
Long Description
3 pole, 90 amp across the line contactor with 100-250V AC/DC coil and 1 NO and 1 NC auxiliary contacts
Special Features
Compact, space saving design
Description
68A, 100-250V, 3P CONTACTOR
extra long description
ABB AF65-30-11-13 CTR,3P,68A,100-25
Additional Information
Coil Voltage
100-250V AC/DC
Manufacturer Information
Manufacturers Part Number
AF65-30-11-13
Brand
ABB
GTIN
00888614152762
UPC
888614152762
Taxonomies, Classifications, and Categories
Type
NON-REVERSING
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight per each
2.46
Carton
1
Uses, Certifications, and Standards
Application
Primarily for controlling single and three phase motors and switching power circuits
standard
UL, IEC, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat