CA422E - FRNT MNT Aux, 2NO/2NC, Af

Abb

  • $87.11 (Each)
  • $87.11 (Each)
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
CA422E
Manufacturer
Abb
Manufacturer's Part Number
CA4-22E
Description
FRNT MNT Aux, 2NO/2NC, Af
Front Mounted Instantaneous Auxiliary Contact Block With 2 No and 2 NC Contacts
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
804325559829 / 3471523130128 / 00804325559829
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.11 (Each)
Resources
Images
 
 
CA422E - Small Image
 
CA422E - Large Image
Other Links
 
 
CA422E - Other
Attachments
 
 
CA422E - Specification Sheet
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
FRNT MNT Aux, 2NO/2NC, AF26-Af38
extra long description
ABB CA4-22E FRNT MNT AUX, 2NO/2NC,
Description
FRNT MNT AUX, 2NO/2NC, AF
Long Description
Front mounted instantaneous auxiliary contact block with 2 NO and 2 NC contacts
Special Features
Terminal type: Screw terminals
Manufacturer Information
Manufacturers Part Number
CA4-22E
Brand
ABB
GTIN
00804325559829
UPC
804325559829
Taxonomies, Classifications, and Categories
Type
Contactors
Packaging
Weight per each
0.125
Carton
1
Uses, Certifications, and Standards
standard
CB, CCC, cUL, CE, DNV, EAC, RINA, RoHS
Application
Maximum electrical switching frequency: AC-15 1200 cycles per hour, DC-13 900 cycles per hour
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat