DP30C3P2 - 3P 30A 208/240V DP Contactor

Abb

  • $59.39 (Each)
  • $59.39 (Each)
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
DP30C3P2
Manufacturer
Abb
Manufacturer's Part Number
DP30C3P-2
Description
3P 30A 208/240V DP Contactor
DP Contr 3P 240 Screw
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019755601 / ~ / 00662019755601
Weight per unit
1020 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.39 (Each)
Resources
Images
 
 
DP30C3P2 - Small Image
 
DP30C3P2 - Large Image
Attachments
 
 
DP30C3P2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 in
Current Rating
30 AMPERE
Dimensions and Weight
Size
3.09 Inch W x 2.98 Inch D x 3.39 Inch H
Descriptions
Description
3P 30A 208/240V DP CONTACTOR
Long Description
DEFINITE PURPOSE CONTACTOR, NON-REVERSING TYPE; 3.09 INCH W X 2.98 INCH D X 3.39 INCH H SIZE; UL 508, CE, SEMKO APPROVAL; OPEN ENCLOSURE; 30 AMPERE CURRENT RATING; 3 POLE(S); IEC, EN 60947-4-1 CONSTRUCTION STANDARD; 208/240 VAC COIL VOLTAGE
Commodity Description
DEFINITE PURPOSE CONTACTORS
Additional Information
Locked Rotor Rating 180 Ampere at 240/277 V, 150 Ampere at 480 V, 120 Ampere at 600 V; Application Motor, Power Supply, Food Service Equipment, Compressor, Business Machine, Resistive Heating, Air Conditioning, Refrigeration Equipment, Welding
Product Type
Definite Purpose Contactor
extra long description
NON-REVERSING TYPE; 3.09 INCH W X 2.98 INCH D X 3.39 INCH H SIZE; UL 508, CE, SEMKO APPROVAL; OPEN ENCLOSURE; 30 AMPERE CURRENT RATING; 3 POLE(S); IEC, EN 60947-4-1 CONSTRUCTION STANDARD; 208/240 VAC COIL VOLTAGE; 3NO AUXILIARY CONTACT; 2 HP AT 120 V, 5 HP AT 240 V 1-PHASE, 10 HP AT 200/208/240/277 V, 15 HP AT 480 V, 20 HP AT 600 V 3-PHASE POWER RATING/VOLTAGE; 40 AMPERE RESISTIVE AMPERE; LOCKED ROTOR RATING 180 AMPERE AT 240/277 V, 150 AMPERE AT 480 V, 120 AMPERE AT 600 V; APPLICATION MOTOR, POWER SUPPLY,
Additional Information
Power Rating/Voltage
2 HP at 120 V, 5 HP at 240 V 1-Phase, 10 HP at 200/208/240/277 V, 15 HP at 480 V, 20 HP at 600 V 3-Phase
Coil Voltage
208/240 VAC
Construction Standard
IEC, EN 60947-4-1
Auxiliary Contact
3NO
Resistive Ampere
40 AMPERE
Manufacturer Information
Brand
ABB INC., LOW VOLTAGE PRODUCTS
Manufacturers Part Number
DP30C3P-2
GTIN
00662019755601
UPC
662019755601
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
NON-REVERSING
Packaging
Weight per each
1020
Carton
1
Uses, Certifications, and Standards
Enclosure
OPEN
Approval
UL 508, CE, SEMKO
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat