MCB10 - Contact Block 6AMP SPST-No 120V

Abb

  • $17.41 (Each)
  • $17.41 (Each)

  • $174.10 (Per 10)
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
MCB10
Manufacturer
Abb
Manufacturer's Part Number
MCB-10
Description
Contact Block 6AMP SPST-No 120V
Single Contact Block For Front Mounting With 1 No Contact.
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Push Button, Pilot Light, Selector Switch Accessories
UNSPSC
39121534 - Indicator or pilot lights
UPC/EAN/GTIN
662019229386 / 7320500307748 / 00662019229386
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.41 (Each)
Standard Packaging
$174.10 (Per 10)
Resources
Images
 
 
MCB10 - Small Image
 
MCB10 - Large Image
Other Links
 
 
MCB10 - Other
Attachments
 
 
MCB10 - Specification Sheet
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
0.044x0.01x0.028mm
Descriptions
Description
CONTACT BLOCK 6AMP SPST-NO 120V
Product Type
Corps De Contacts 1no
extra long description
ABB MCB-10 CONTACT BLOCK, 2 ACROSS,
Long Description
Single contact block for front mounting with 1 NO contact.
Special Features
Degree of protection: IP20
Manufacturer Information
Manufacturers Part Number
MCB-10
Brand
ABB
GTIN
00662019229386
UPC
662019229386
Taxonomies, Classifications, and Categories
Type
Electrical control modules
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
22 or 30 mm Modular Pilot Devices.
standard
CE, RoHS
Mounting
FRONT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat