S203K3 - 3P 480V 3A Breaker

Abb

  • $103.23 (Each)
  • $103.23 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S203K3
Manufacturer
Abb
Manufacturer's Part Number
S203-K3
Description
3P 480V 3A Breaker
Miniature Circuit Breaker, 3 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, Din Rail Mount, 277/Y480 V Ac, 50/60 HZ, +55 °C Operating Temperature, -25 °C Operating Temperature, 69 MM Overall Depth, 88 MM Overall Height, 52.5 MM Overall Width, 0.91 LB
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 3 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
662019171661 / 00662019171661
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.23 (Each)
Resources
Specifications Sheets
 
 
S203K3 - Specification Sheet
Images
 
 
S203K3 - Small Image
 
S203K3 - Large Image
Attachments
 
 
S203K3 - Specification Sheet
Other Links
 
 
S203K3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277/y480 V ac
Current Rating
3 A
interrupt rating
6 kAIC
amperage rating
3 WTT
Poles
3 WTT
Dimensions and Weight
Width
52.5mm
Height
88mm
Length
69 Millimeters
Descriptions
Description
3P 480V 3A BREAKER
Product Type
Miniature Circuit Breaker
Long Description
Miniature Circuit Breaker, 3 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, DIN Rail Mount, 277/y480 V ac, 50/60 Hz, +55 °C Operating Temperature, -25 °C Operating Temperature, 69 mm Overall Depth, 88 mm Overall Height, 52.5 mm Overall Width, 0.91 lb
Features
Miniature Circuit Breaker, Supplementary Protector, Rated Current 3 Amps, 3 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235.
Short Description
3P Miniature Circuit Breaker, 3 A, 277/y480 VAC
extra long description
ABB S203-K3 LEGACY SEE REPLACEMENT
Special Features
High performance MCB provides compact supplementary, energy limiting, circuit protection
Additional Information
Tripping Mechanism
Thermal Magnetic
Terminal Connection Type
Screw
Mounting Type
DIN Rail Mount
Maximum Operating Temperature
+55 °C
Minimum Operating Temperature
-25 °C
Overall Depth
69 mm
Overall Height
88 mm
Overall Width
52.5 mm
Standards Met
UL 1077, CSA 22.2 NO. 235, IEC 60898
circuit breaker type
Miniature Circuit Breaker
Trip Type
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Brand
Thomas & Betts
ABB
Carlon(R)
Manufacturers Part Number
S203-K3
GTIN
00662019171661
UPC
662019171661
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Packaging
Weight
0.91 lb
Weight per each
0.91
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Operating Temperature
-25 to +55 Degrees Celcius
Application
For use as a supplemental protection device
standard
UL 1077, CSA 22.2 No. 235, IEC 60898
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat