TA25DU11 - Overload Relay-7.5 11a

Abb

  • $141.62 (Each)
  • $141.62 (Each)
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
TA25DU11
Manufacturer
Abb
Manufacturer's Part Number
TA25DU11
Description
Overload Relay-7.5 11a
3 Pole Thermal Overload Relay With 7.5-11.0 Amperes Setting Range. Rated Insulation Voltage 690V.
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/EAN/GTIN
662019885506 / 4013614216602 / 00662019885506
Weight per unit
390 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.62 (Each)
Resources
Attachments
 
 
TA25DU11 - Specification Sheet
Images
 
 
TA25DU11 - Small Image
 
TA25DU11 - Large Image
Other Links
 
 
TA25DU11 - Other
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
44x80x94mm
Descriptions
Description
OVERLOAD RELAY-7.5 11A
Product Type
Overload Relay 7 5-11a
Long Description
3 pole thermal overload relay with 7.5-11.0 amperes setting range. Rated insulation voltage 690V.
Special Features
Degree of protection: IP20, IP10
extra long description
ABB TA25DU11 OVERLOAD RELAY 7 5-11A
Manufacturer Information
Manufacturers Part Number
TA25DU11
Brand
ABB
GTIN
00662019885506
UPC
662019885506
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Overload relay
Packaging
Weight per each
390
Carton
1
Uses, Certifications, and Standards
standard
RoHs, cUL, CE, GOST
Application
Suitable for A9, A12, A16, A26, A30, A40, AL9, AL12, AL16, AL26, AL30, AL40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TA25DU11.
Jump To:

Cross Referenced

These items are similar to TA25DU11 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TA25DU11 ABB Low Voltage Products 00662019885506
YC9Z-RHN10A12P Idec n/a

* All prices subject to change.

Begin Live Chat