AH12106 - 12X10X6 Enclosure Opaq.C

Robroy/Attabox

  • $198.89 (Each)
  • $198.89 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH12106
Manufacturer
Robroy/Attabox
Manufacturer's Part Number
AH12106
Description
12X10X6 Enclosure Opaq.C
12 X 10 X 6 Opaque Cover Polycarbonate Enclosure Hinged Latched Padlockable
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Miscellaneous Material
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
191564100234 / 00191564100234
Weight per unit
6.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$198.89 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
12X10X6 ENCLOSURE OPAQ.C
Product Type
Enclosure
extra long description
POLYCARBONATE (BOX/COVER), NEOPRENE (GASKET), 304 STAINLESS STEEL (COVER SCREW) MATERIAL; OPAQUE (COVER) FINISH; 12.68 INCH; 13.4 INCH; 7.86 INCH; UL (CANADA AND US), UL 50/50E/508A, CE APPROVAL; FLUSH MOUNTING; NEMA 1/3R/4/4X/6P/12, IP66/68 ENCLOSURE; HINGE, LATCHED, PADLOCKABLE COVER TYPE; OUTDOOR SERVICE TYPE; BP1210 BACK PANEL; HEARTLAND[TM] SERIES BRAND; ROHS/REACH COMPLIANT; TEMPERATURE RATING -20 TO 240 DEG F; FLAMMABILITY RATING UL 94-5VA; APPLICABLE STANDARD IEC 60529; AH MODEL
Long Description
12 X 10 X 6 OPAQUE COVER POLYCARBONATE ENCLOSURE HINGED LATCHED PADLOCKABLE
Manufacturer Information
Manufacturers Part Number
AH12106
Brand
Robroy/Attabox
GTIN
00191564100234
UPC
191564100234
Packaging
Weight per each
6.19
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat