XCBSBQN4 - Starter Enc

Adalet-PLM

  • $3196.48 (Each)
  • $3,196.48 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XCBSBQN4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XCBSBQ N4
Description
Starter Enc
Copper-Free Aluminum Material; Combination Full Voltage Non-Reversing Starter Used On; Class I Div 1 Gas Groups B C D, Class Ii Div 2 Gas Groups Efg, Class Iii, Nema Type 4 7 9 Enclosure; Nema 2 Control Device Size; Breaker Frame Size 100; Conduit Size 1-1/2 Inch; Includes 316L Stainless Steel Cover Bolt, Copper-Free Aluminum With Stainless Steel 316L Hardware Hinge Kit; Approval Ul (Canada and Us), Ul 1203/1604/50, Csa C22.2
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Starter Accessories
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
781063142561 / 00781063142561
Weight per unit
87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,196.48 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
COPPER-FREE ALUMINUM MATERIAL; COMBINATION FULL VOLTAGE NON-REVERSING STARTER USED ON; CLASS I DIV 1 GAS GROUPS B C D, CLASS II DIV 2 GAS GROUPS EFG, CLASS III, NEMA TYPE 4 7 9 ENCLOSURE; NEMA 2 CONTROL DEVICE SIZE; BREAKER FRAME SIZE 100; CONDUIT SIZE 1-1/2 INCH; INCLUDES 316L STAINLESS STEEL COVER BOLT, COPPER-FREE ALUMINUM WITH STAINLESS STEEL 316L HARDWARE HINGE KIT; APPROVAL UL (CANADA AND US), UL 1203/1604/50, CSA C22.2
Product Type
Explosionproof Motor Starter Enclosure
Description
STARTER ENC
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XCBSBQ N4
GTIN
00781063142561
UPC
781063142561
Packaging
Weight per each
87
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat