XHPPMRED1N.0.1N. - Ex-PRF Emerg Stop PB

Adalet-PLM

  • $538.42 (Each)
  • $538.42 (Each)
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
XHPPMRED1N.0.1N.
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XHPPM RED 1 N.O./1N.C.
Description
Ex-PRF Emerg Stop PB
Red Mushroom Head Pushbutton / Maintained / Panel Mount
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Push Button Complete Assemblies
UNSPSC
N/A
UPC/GTIN
781063161555 / 00781063161555
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$538.42 (Each)
Resources
Attachments
 
 
XHPPMRED1N.0.1N. - Specification Sheet
Images
 
 
XHPPMRED1N.0.1N. - Small Image
 
XHPPMRED1N.0.1N. - Large Image
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
Non-Illuminated Push Button
Description
EX-PRF EMERG STOP PB
extra long description
PUSH/PULL, LONG BARREL TYPE; BLACK COLOR; MAINTAINED OPERATION TYPE; CLASS I GROUPS B C D, CLASS II GROUPS E F G,NEMA 3/4/7/9 ENCLOSURE; MOLDED NYLON BODY MATERIAL; BARREL MATERIAL DIE-CAST ALUMINUM ALLOY; INCLUDES BT1 CONTACT BLOCK; APPROVAL UL, CSA
Long Description
NON-ILLUMINATED PUSH BUTTON, UL, CSA APPROVAL; NEMA 3/4/7/9, CLASS I GROUP B C D, CLASS II GROUP E F G ENCLOSURE
Commodity Description
PUSH BUTTON COMPLETE ASSEMBLIES
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XHPPM RED 1 N.O./1N.C.
GTIN
00781063161555
UPC
781063161555
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 3/4/7/9, CLASS I GROUP B C D, CLASS II GROUP E F G
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat