XHPPMSRED1N.0.1N - Ex-PRF Emerg Stop PB

Adalet-PLM

  • $538.42 (Each)
  • $538.42 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHPPMSRED1N.0.1N
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XHPPMS RED 1 N.O./1 N.C.
Description
Ex-PRF Emerg Stop PB
Red Mushroom Head Pushbutton / Maintained / Surface Mount
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Push Button Complete Assemblies
UNSPSC
N/A
UPC/GTIN
781063161524 / 00781063161524
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$538.42 (Each)
Resources
Attachments
 
 
XHPPMSRED1N.0.1N - Specification Sheet
Images
 
 
XHPPMSRED1N.0.1N - Small Image
 
XHPPMSRED1N.0.1N - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Non-Illuminated Push Button
Description
EX-PRF EMERG STOP PB
extra long description
PUSH/PULL, SHORT BARREL TYPE; BLACK COLOR; MAINTAINED OPERATION TYPE; CLASS I GROUPS B C D, CLASS II GROUPS E F G,NEMA 3/4/7/9 ENCLOSURE; MOLDED NYLON BODY MATERIAL; BARREL MATERIAL DIE-CAST ALUMINUM ALLOY; INCLUDES BT1 CONTACT BLOCK; APPROVAL UL, CSA
Long Description
NON-ILLUMINATED PUSH BUTTON, UL, CSA APPROVAL; NEMA 3/4/7/9, CLASS I GROUP B C D, CLASS II GROUP E F G ENCLOSURE
Commodity Description
PUSH BUTTON COMPLETE ASSEMBLIES
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XHPPMS RED 1 N.O./1 N.C.
GTIN
00781063161524
UPC
781063161524
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 3/4/7/9, CLASS I GROUP B C D, CLASS II GROUP E F G
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat