XMSDN4 - 2NEMA Univ Encl

Adalet-PLM

  • $1990.16 (Each)
  • $1,990.16 (Each)
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
XMSDN4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XMSD N4
Description
2NEMA Univ Encl
Explosionproof Motor Starter / Full Voltage / Non-Reversing / Nema Size 2 / Enclosure Only
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Starter Accessories
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
781063179901 / 00781063179901
Weight per unit
55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,990.16 (Each)
Resources
Attachments
 
 
XMSDN4 - Specification Sheet
Images
 
 
XMSDN4 - Small Image
 
XMSDN4 - Large Image
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
CORROSION RESISTANT COPPER FREE ALUMINUM
Descriptions
Product Type
Nema Starter Enclosure
Description
2NEMA UNIV ENCL
extra long description
COPPER-FREE ALUMINUM MATERIAL; FULL VOLTAGE NON-REVERSING STARTER USED ON; CLASS I DIV 1 GAS GROUPS B C D, CLASS II DIV 2 GAS GROUPS EFG, CLASS III, NEMA TYPE 4 7 9 ENCLOSURE; NEMA 2 CONTROL DEVICE SIZE; INCLUDES 316L STAINLESS STEEL COVER BOLT, COPPER-FREE ALUMINUM WITH STAINLESS STEEL 316L HARDWARE HINGE KIT; APPROVAL UL (CANADA AND US), UL 1203/1604/50, CSA C22.2
Long Description
NEMA STARTER ENCLOSURE, CORROSION RESISTANT COPPER FREE ALUMINUM MATERIAL; FULL VOLTAGE NON REVERSING STARTER USED ON; CLASS I GROUP C D, CLASS II GROUP E F G CLASS III, NEMA 4/7C/7D/9E/9F/9G ENCLOSURE; NEMA 2 CONTROL DEVICE SIZE
Commodity Description
STARTER ACCESSORIES
Additional Information
Control Device Size
NEMA 2
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XMSD N4
GTIN
00781063179901
UPC
781063179901
Packaging
Weight per each
55
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP C D, CLASS II GROUP E F G CLASS III, NEMA 4/7C/7D/9E/9F/9G
Used On
FULL VOLTAGE NON REVERSING STARTER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XMSDN4.
Jump To:

Cross Referenced

These items are similar to XMSDN4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XMSDN4 Adalet 00781063179901
AE2BA Appleton Electric 00781381853682
EBMSFB Eaton Crouse-Hinds 00782274778792
B7012 Killark 00783936020013

* All prices subject to change.

Begin Live Chat