71A5181001D - 50W 120/277V MH Bal

Advance

  • $272.79 (Each)
  • $272.79 (Each)
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
71A5181001D
Manufacturer
Advance
Manufacturer's Part Number
199455
Description
50W 120/277V MH Bal
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087056028 / 00781087056028
Weight per unit
4.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$272.79 (Each)
Resources
Images
 
 
71A5181001D - Small Image
 
71A5181001D - Large Image
Attachments
 
 
71A5181001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120/277
Wattage
50
Lamp Type
METAL HALIDE
Dimensions and Weight
Width
1.1
Length
15.55
Height
8.78
Descriptions
Description
50W 120/277V MH BAL
Product Type
MH Bal 50W M110 120/277V Kit
Long Description
Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled pol
Special Features
Suitable for Outdoor; UL Listed, CSA, RoHS
extra long description
ADV 199455 MH BAL 50W M110 120/277V
Additional Information
Power Factor
0.90
Ballast Factor
1
Power Rating
50
ANSI Code
M110
dimmable
No
start type
Pulse
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
199455
GTIN
00781087056028
UPC
781087056028
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
4.88
Weight per each
4.88
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Application
Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat