71A5390001D - 100W MH M90/140 Quad Bal Kit

Advance

  • $143.78 (Each)
  • $143.78 (Each)
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
71A5390001D
Manufacturer
Advance
Manufacturer's Part Number
192922
Description
100W MH M90/140 Quad Bal Kit
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087017838 / 00781087017838
Weight per unit
5.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.78 (Each)
Resources
Images
 
 
71A5390001D - Large Image
 
71A5390001D - Small Image
Specifications Sheets
 
 
71A5390001D - Specification Sheet
Attachments
 
 
71A5390001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Voltage Rating
120/208/240/277 V ac
Lamp Type
METAL HALIDE
Ballast Type
Magnetic HID
Current Rating
2.5 A;1.5 A;1.3 A;1.12 A
Dimensions and Weight
Length
3.9 in
Width
1.1
Height
2.8 in
Descriptions
Product Type
Magnetic HID Kit
extra long description
ADV 192922 MH BAL 100W M90/140 QUAD
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Pulse, 100 W, 120/208/240/277 V ac, 2.5 A;1.5 A;1.3 A;1.12 A, Non Dimmable, 1 Lamps, 3.9 in Length, 3.07 Width, 2.8 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 2.541 kg
Special Features
Suitable for Outdoor; UL Listed, CSA, RoHS
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Short Description
Magnetic HID Kit, Pulse, 100 W
Description
100W MH M90/140 QUAD BAL KIT
Additional Information
Ballast Factor
1
Power Rating
100
ANSI Code
M90/140
dimmable
No
For Bulb Type
Metal Halide
start type
Pulse
Power Factor
0.90
Made in USA
yes
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Minimum Operating Temperature
-20 °F (Starting Temperature)
Maximum Operating Temperature
+105 °C (Ignitor)
package quantity
1 PK
Manufacturer Information
Manufacturers Part Number
192922
Brand
Signify Electronics
GTIN
00781087017838
UPC
781087017838
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
2.541 kg
Weight per each
5.63
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Outdoor;Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat