71A5570001D - 175W MH Quad-Tap Bal

Advance

  • $142.20 (Each)
  • $142.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
71A5570001D
Manufacturer
Advance
Manufacturer's Part Number
193045
Description
175W MH Quad-Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Probe, 175 W, 120/208/240/277 V Ac, 1.78 A;1.08 A;0.93 A;0.81 A, Non Dimmable, 1 Lamps, 3.9 In Length, 3.95 In Width, 2.8 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Capacitor) Operating Temperature, 3.398 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087096437 / 00781087096437
Weight per unit
7.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.20 (Each)
Resources
Specifications Sheets
 
 
71A5570001D - Specification Sheet
Images
 
 
71A5570001D - Large Image
 
71A5570001D - Small Image
Attachments
 
 
71A5570001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Magnetic HID
Voltage Rating
120/208/240/277 V ac
Current Rating
1.78 A;1.08 A;0.93 A;0.81 A
Lamp Type
METAL HALIDE
Number of Lamps
1
Wattage
175
Dimensions and Weight
Length
3.9 in
Height
2.8 in
Width
1.1
Descriptions
Product Type
Magnetic HID Kit
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Probe, 175 W, 120/208/240/277 V ac, 1.78 A;1.08 A;0.93 A;0.81 A, Non Dimmable, 1 Lamps, 3.9 in Length, 3.95 in Width, 2.8 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Capacitor) Operating Temperature, 3.398 kg
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Short Description
Magnetic HID Kit, Probe, 175 W
Description
175W MH QUAD-TAP BAL
extra long description
ADV 193045 MH BAL 175W M57 QUAD KIT
Special Features
Suitable for Outdoor; UL Listed, CSA, RoHS
Additional Information
For Bulb Type
Metal Halide
start type
Probe
Power Factor
0.90
Maximum Operating Temperature
+105 °C (Capacitor)
package quantity
1 PK
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Minimum Operating Temperature
-20 °F (Starting Temperature)
Made in USA
yes
dimmable
No
Ballast Factor
1
Power Rating
175
ANSI Code
M57/107
Manufacturer Information
Manufacturers Part Number
193045
Brand
Signify Electronics
GTIN
00781087096437
UPC
781087096437
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
3.398 kg
Weight per each
7.52
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Outdoor;Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat