71A5593001D - 175W Pulse Start MH Multi Tap M137/M152

Advance

  • $181.92 (Each)
  • $181.92 (Each)
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
71A5593001D
Manufacturer
Advance
Manufacturer's Part Number
177931
Description
175W Pulse Start MH Multi Tap M137/M152
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087120798 / 00781087120798
Weight per unit
8.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.92 (Each)
Resources
Images
 
 
71A5593001D - Large Image
 
71A5593001D - Small Image
Attachments
 
 
71A5593001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120/208/240/277
Wattage
175
Lamp Type
METAL HALIDE
Dimensions and Weight
Width
1.1
Height
1.38
Length
15.55
Descriptions
Product Type
MH Bal 175W M137/M152 Quad Kit
Long Description
Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled pol
Special Features
Suitable for Outdoor; UL Listed, CSA, RoHS
Description
175W PULSE START MH MULTI TAP M137/M152
extra long description
ADV 177931 MH BAL 175W M137/M152 QU
Additional Information
Power Factor
0.90
Ballast Factor
1
Power Rating
175
ANSI Code
M137/152
dimmable
No
start type
Pulse
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
177931
GTIN
00781087120798
UPC
781087120798
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
8.04
Weight per each
8.04
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Application
Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 71A5593001D.
Jump To:

Cross Referenced

These items are similar to 71A5593001D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71A5534-500DT Philips Advance n/a
71A5593-001D Philips Advance 00781087120798
71A55A3-500D Philips Advance n/a
DEL-00659 Deltona n/a
GEP175MLTAC3-5 GE Lighting 00043168868853
M0175-27C-411 Howard Lighting n/a
47686 Osram Sylvania 00046135476860
P175ML5AC3M Universal Lighting Technologies n/a
P175MLTAC3M Universal Lighting Technologies n/a
P175MLTAC3M500K Universal Lighting Technologies 00768386164616
P175TRIAC3M Universal Lighting Technologies n/a
V90AM7230 Venture n/a
V90D7210 Venture n/a
V90J7210 Venture n/a

* All prices subject to change.

Begin Live Chat