71A6552001 - 1000W MH 5-Tap Bal

Advance

  • $173.99 (Each)
  • $173.99 (Each)

Availability: In Stock Locally
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
71A6552001
Manufacturer
Advance
Manufacturer's Part Number
486514
Description
1000W MH 5-Tap Bal
Magnetic Hid Kit, Probe, 1000 W, 120/208/240/277/480 V, 4.96 A;3.84 A;2.77 A;2.35 A;1.37 A, Non Dimmable, 1 Lamps, 6 In Length, 5.6 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +90 °C (Capacitor) Operating Temperature, 11.762 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087111833 / 00781087111833
Weight per unit
25.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$173.99 (Each)
Resources
Specifications Sheets
 
 
71A6552001 - Specification Sheet
Images
 
 
71A6552001 - Large Image
 
71A6552001 - Small Image
Attachments
 
 
71A6552001 - Specification Sheet
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
120/208/240/277/480 V
Ballast Type
Magnetic HID
Wattage
1000 W
Current Rating
4.96 A;3.84 A;2.77 A;2.35 A;1.37 A
Number of Lamps
1
Lamp Type
METAL HALIDE
Dimensions and Weight
Width
5.6 in
Height
4.3 in
Length
0.24
Descriptions
Product Type
Magnetic HID Kit
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Long Description
Magnetic HID Kit, Probe, 1000 W, 120/208/240/277/480 V, 4.96 A;3.84 A;2.77 A;2.35 A;1.37 A, Non Dimmable, 1 Lamps, 6 in Length, 5.6 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, +90 °C (Capacitor) Operating Temperature, 11.762 kg
Short Description
Magnetic HID Kit, Probe, 1000 W
Special Features
M47 ANSI
Description
1000W MH 5-TAP BAL
extra long description
ADV 486514 MH BAL 1000W M47 5-TAP K
Additional Information
For Bulb Type
Metal Halide
start type
Probe
Power Factor
0.90
package quantity
1 PK
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Maximum Operating Temperature
+90 °C (Capacitor)
Made in USA
yes
Ballast Factor
1
Power Rating
1000
ANSI Code
M47
dimmable
No
Manufacturer Information
Manufacturers Part Number
486514
Brand
Signify Electronics
GTIN
00781087111833
UPC
781087111833
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
11.762 kg
Weight per each
25.96
Carton
1
Uses, Certifications, and Standards
Application
Lighting Luminaire Component
Frequency Rating
60 Hz
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 71A6552001.
Jump To:

Similar Items

Similar items are close alternatives to 71A6552001, though they may not be 100% alike.

Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Elec...
  • Our Part #: 71A6572001
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 191908
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($305.85) ·
71A6572001 - Advance By Signify

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$305.85

Each

QTY:
Each
Add
1000W Metal Halide Ballast Replacement Kit, 5 Tap (120/208/240/277/480 V), With ...
  • Our Part #: MH1000APKIT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MH-1000A-P-KIT 3/1
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($188.69) ·
MH1000APKIT - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$188.69

Each

QTY:
Each
Add
Hid Kit, Core and Coil Hid Ballast, Pulse, 1000 W, 120/208/240/277/480 V, 8.80 A...
  • Our Part #: M1000ML5AC5M500K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: M1000ML5AC5M500K
  • Manufacturer: Universal Lighting Tech.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
M1000ML5AC5M500K - Universal Lighting Tech.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
OBS47427 120/208/240/277/480V 5 Tap Magnetic Core and Coil Probe Start Ballast F...
  • Our Part #: M1000SUPER5KIT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: M1000/SUPER5-KIT/47427
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($293.49) ·
M1000SUPER5KIT - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$293.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 71A6552001 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71A6552-001 Philips Advance 00781087111833
71A65A2-001 Philips Advance 00781087021958
71A65E6-500DT Philips Advance n/a
GEM1000ML5AC5-55 GE Lighting 00043168717045
47427 Osram Sylvania 00046135474279
47744 Osram Sylvania 00046135477447
48430 Osram Sylvania 00046135484308
1030-53 Universal Lighting Technologies n/a
1032-531 Universal Lighting Technologies n/a
1130-53 Universal Lighting Technologies n/a
1130-595R Universal Lighting Technologies n/a
1132-531 Universal Lighting Technologies n/a
H1000TRIAC5M Universal Lighting Technologies n/a
M1000ML5AC5M Universal Lighting Technologies n/a
M1000TRIAC5M Universal Lighting Technologies n/a
V90AM6514 Venture n/a
V90E6550 Venture n/a
V90J6514 Venture n/a
V90U6550 Venture n/a
V90V6550 Venture n/a

* All prices subject to change.

Begin Live Chat