71A8107500D - 1-150W 120 HPS Bal

Advance

  • $168.49 (Each)
  • $168.49 (Each)

  • $2,021.88 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
71A8107500D
Manufacturer
Advance
Manufacturer's Part Number
191972
Description
1-150W 120 HPS Bal
Ballast, High Pressure Sodium, Enclosed, Input Voltage: 120 Vac, Input Amps: 4.5/2.4 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 150
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Magnetic Hid Ballasts Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087810750 / 00781087810750
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$168.49 (Each)
Standard Packaging
$2,021.88 (Per 12)
Resources
Attachments
 
 
71A8107500D - Specification Sheet
Images
 
 
71A8107500D - Small Image
 
71A8107500D - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
150
Ballast Type
CORE AND COIL
Lamp Type
HIGH PRESSURE SODIUM
Dimensions and Weight
Width
0.87
Height
1.3
Descriptions
Product Type
HPS Bal 150W S55 120V C&C
Description
1-150W 120 HPS BAL
Long Description
Ballast, High Pressure Sodium, Enclosed, Input Voltage: 120 VAC, Input Amps: 4.5/2.4 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 150
Special Features
Capacitor Type: DRY CAP
extra long description
ADV 191972 HPS BAL 150W S55 120V C&
Additional Information
Power Factor
0.90
start type
Pulse
ANSI Code
S55
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
191972
GTIN
00781087810750
UPC
781087810750
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Packaging
Weight per each
3.7
Carton
1
Package
12
Uses, Certifications, and Standards
Frequency Rating
60
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat