71A8271001D - 1-250W Quad HPS Bal

Advance

  • $216.70 (Each)
  • $216.70 (Each)
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
71A8271001D
Manufacturer
Advance
Manufacturer's Part Number
190397
Description
1-250W Quad HPS Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 250 W, 120/208/240/277 V Ac, 1.53 A;0.95 A;0.77 A;0.63 A, Non Dimmable, 1 Lamps, 4.8 In Length, 3.82 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -40 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 5.176 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087827116 / 00781087827116
Weight per unit
11.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$216.70 (Each)
Resources
Specifications Sheets
 
 
71A8271001D - Specification Sheet
Images
 
 
71A8271001D - Small Image
 
71A8271001D - Large Image
Attachments
 
 
71A8271001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Magnetic HID
Voltage Rating
120/208/240/277 V ac
Current Rating
1.53 A;0.95 A;0.77 A;0.63 A
Number of Lamps
1
Wattage
250
Lamp Type
HPS
Dimensions and Weight
Width
3.82 in
Length
4.8 in
Height
4.3 in
Descriptions
Product Type
Magnetic HID Kit
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Pulse, 250 W, 120/208/240/277 V ac, 1.53 A;0.95 A;0.77 A;0.63 A, Non Dimmable, 1 Lamps, 4.8 in Length, 3.82 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -40 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 5.176 kg
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Short Description
Magnetic HID Kit, Pulse, 250 W, HPS Quad Ballast
Special Features
S50 ANSI
Description
1-250W QUAD HPS BAL
extra long description
ADV 190397 HPS BAL 250W S50 QUAD KI
Additional Information
For Bulb Type
HPS
start type
Pulse
Power Factor
0.90
Standards Met
UL Listed;CSA Certified;RoHS Compliant
package quantity
1 PK
Minimum Operating Temperature
-40 °F (Starting Temperature)
Maximum Operating Temperature
+105 °C (Ignitor)
Made in USA
yes
Ballast Factor
1
Power Rating
250
dimmable
No
ANSI Code
S50
Manufacturer Information
Manufacturers Part Number
190397
Brand
Signify Electronics
GTIN
00781087827116
UPC
781087827116
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
5.176 kg
Weight per each
11.44
Carton
1
Uses, Certifications, and Standards
Application
Lighting Luminaire Component
Frequency Rating
60 Hz
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat