71A8473001D - 400W HPS Multi-Tap Bal

Advance

  • $285.57 (Each)
  • $285.57 (Each)
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
71A8473001D
Manufacturer
Advance
Manufacturer's Part Number
190405
Description
400W HPS Multi-Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 400 W, 120/208/240/277 V, 2 A;1.2 A;0.95 A;0.85 A, Non Dimmable, 1 Lamps, 4.8 In Length, 4.3 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -40 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 7.117 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087847312 / 00781087847312
Weight per unit
15.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$285.57 (Each)
Resources
Specifications Sheets
 
 
71A8473001D - Specification Sheet
Images
 
 
71A8473001D - Small Image
 
71A8473001D - Large Image
Attachments
 
 
71A8473001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
400 W
Current Rating
2 A;1.2 A;0.95 A;0.85 A
Ballast Type
Magnetic HID
Number of Lamps
1
Voltage Rating
120/208/240/277
Lamp Type
HIGH PRESSURE SODIUM
Dimensions and Weight
Width
4.3 in
Length
4.8 in
Height
4.3 in
Descriptions
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Pulse, 400 W, 120/208/240/277 V, 2 A;1.2 A;0.95 A;0.85 A, Non Dimmable, 1 Lamps, 4.8 in Length, 4.3 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -40 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 7.117 kg
Product Type
Magnetic HID Kit
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Short Description
Magnetic HID Kit, Pulse, 400 W, MH Multi-Tap Ballast
Special Features
Dry Cap Capacitor
Description
400W HPS MULTI-TAP BAL
extra long description
ADV 190405 HPS BAL 400W S51 QUAD KI
Additional Information
start type
Pulse
For Bulb Type
HPS
Power Factor
0.90
Ballast Factor
1
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Minimum Operating Temperature
-40 °F (Starting Temperature)
Maximum Operating Temperature
+105 °C (Ignitor)
Made in USA
yes
package quantity
1 PK
ANSI Code
S51
Manufacturer Information
Manufacturers Part Number
190405
Brand
Signify Electronics
GTIN
00781087847312
UPC
781087847312
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Packaging
Weight
7.117 kg
Weight per each
15.72
Carton
1
Uses, Certifications, and Standards
Application
Lighting Luminaire Component
Frequency Rating
60 Hz
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat