ICN2S5490C35I - 120-277V Elec Bal

Philips Advance

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICN2S5490C35I
Manufacturer
Philips Advance
Manufacturer's Part Number
ICN2S5490C35I
Description
120-277V Elec Bal
High Frequency Type; 16.7 Inch L X 1.18 Inch W X 1 Inch H Size; -20 Deg F Min. Starting Temperature; 10 Percent Max. THD; 50/60 HZ Frequency Rating; Ul, Csa Approval; 2 Lamp(S); F54T5/Ho Lamp Type; 54 W Lamp Wattage; 120 to 277 V Input Voltage; 1 Ampere Input Current; Series Wiring; 120 W Input Power; Programmed Starting Type; 0.98 Power Factor; 1 Ballast Factor; Advance[T], Centium[R] Brand; Packaging Type Ic Pack; Icn Model
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
-
UPC/EAN/GTIN
781087119044
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ICN2S5490C35I - Small Image
 
ICN2S5490C35I - Large Image
Installation Sheets
 
 
ICN2S5490C35I - Installation Sheet
Attachments
 
 
ICN2S5490C35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 A
Lamp Wattage
54 W
Lamp Type
F54T5/HO
Dimensions and Weight
Size
16.7 INCH L X 1.18 INCH W X 1 INCH H
Descriptions
Long Description
ELECTRONIC BALLAST, HIGH FREQUENCY; PROGRAMMED START; F54T5/HO LAMP; 2 LAMP(S); 54 W LAMP WATTAGE; INPUT VOLTAGE 120 TO 277 V; INPUT CURRENT 1 AMPERE; INPUT POWER 120 W; 50/60 HZ; 0.98 POWER FACTOR; 1 BALLAST FACTOR; 10 PERCENT MAXIMUM THD; SERIES WIRING
Product Type
Electronic Linear Fluorescent Ballast
Description
120-277V ELEC BAL
Commodity Description
Fluorescent Ballasts & Accy - Electronic
Additional Information
PACKAGING TYPE IC PACK
Additional Information
Minimum Starting Temperature
-20 DEG F
Input Voltage
120 TO 277 V
Input Power
120 W
Power Factor
0.98 in
Input Current
1 AMPERE
Ballast Factor
1 PH
Maximum THD
10 PERCENT
Starting Type
PROGRAMMED
Wiring
SERIES
Manufacturer Information
Brand
ADVANCE[T], CENTIUM[R]
Manufacturers Part Number
ICN2S5490C35I
Model
ICN
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
HIGH FREQUENCY
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.08
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat