RELB2S40SC35I - 2 F34T12 120V Elec Bal

Philips Advance

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RELB2S40SC35I
Manufacturer
Philips Advance
Manufacturer's Part Number
RELB2S40SC35I
Description
2 F34T12 120V Elec Bal
Ele Ballast (2) F40T12 120V
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
781087053072 / 00781087053072 / 00781087053072
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RELB2S40SC35I - Small Image
 
RELB2S40SC35I - Large Image
Attachments
 
 
RELB2S40SC35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 A
Lamp Wattage
40 W
Lamp Type
F40T12
Dimensions and Weight
Size
9.5 INCH L X 1.7 INCH W X 1.18 INCH H
Descriptions
Product Type
Electronic Ballast
extra long description
HIGH FREQUENCY; RAPID START; F40T12 LAMP; 2 LAMP(S); 40 W LAMP WATTAGE; INPUT VOLTAGE 120 V; INPUT CURRENT 0.61 AMPERE; INPUT POWER 72 W; 60 HZ; 0.98 POWER FACTOR; 0.85 BALLAST FACTOR; 20 PERCENT MAXIMUM THD; SERIES WIRING; 50 DEG F MINIMUM STARTING TEMPERATURE; SIZE 9.5 INCH L X 1.7 INCH W X 1.18 INCH H; APPROVAL UL, CSA; ADVANCE[T], AMBISTAR[R] BRAND; RELB MODEL; USED ON LAMP F34T12; PACKAGING TYPE IC PACK
Description
2 F34T12 120V ELEC BAL
Long Description
BALLAST, HIGH FREQUENCY; RAPID START; F40T12 LAMP; 2 LAMP(S); 40 W LAMP WATTAGE; INPUT VOLTAGE 120 V; INPUT CURRENT 0.61 AMPERE; INPUT POWER 72 W; 60 HZ; 0.98 POWER FACTOR; 0.85 BALLAST FACTOR; 20 PERCENT MAXIMUM THD; SERIES WIRING
Commodity Description
Fluorescent Ballasts & Accy - Electronic
Additional Information
USED ON LAMP F34T12; PACKAGING TYPE IC PACK
Additional Information
Input Current
0.61 AMPERE
Ballast Factor
0.85 lb/ft
Power Factor
0.98 in
Input Voltage
120 V
Maximum THD
20 PERCENT
Minimum Starting Temperature
50 DEG F
Input Power
72 W
Starting Type
RAPID
Wiring
SERIES
Manufacturer Information
Brand
ADVANCE[T], AMBISTAR[R]
Manufacturers Part Number
RELB2S40SC35I
Model
RELB
GTIN
00781087053072
UPC
781087053072
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
HIGH FREQUENCY
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.2
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat