A0046000 - 12-2 WG MC Sol BK/WH/GN Alu Armor 1000'

Afc Cable Systems

  • $0.78 (Per Foot)
  • $0.78 (Per Foot)

  • $784.39 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A0046000
Manufacturer
Afc Cable Systems
Manufacturer's Part Number
A004-60-00
Description
12-2 WG MC Sol BK/WH/GN Alu Armor 1000'
12-2 Solid - Black, White, Green - MC Glide Lite™ Plain Interlocked Aluminum Armor - Type MC - 1000' Reel
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680351593 / 0077680351593 / 00077680351593
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.78 (Per Foot)
Reel
$784.39 (Per 1,000 Feet)
Resources
Images
 
 
A0046000 - Large Image
 
A0046000 - Large Image
 
A0046000 - Small Image
 
A0046000 - Large Image
 
A0046000 - Video
Attachments
 
 
A0046000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
3
Voltage Rating
600V
Material
Aluminum
Material, Color, and Finish
Color
Aluminum
Conductor Material
Copper
Dimensions and Weight
Length
1000
Descriptions
Description
12-2 WG MC SOL BK/WH/GN ALU ARMOR 1000'
Product Type
12-2 McGlal 1KR
Short Description
12-2 MCGLAL 1KR
extra long description
AFC A004-60-00 12-2 MCGLAL 1KR
Features
Atkore's MC Glide is a Metal Clad (Type MC) Cable with a low-profile interlocked armor design that reduces worker fatigue and speeds up installation. Like its predecessor, MC Lite, MC Glide Lite has an aluminum interlocked armor that provides mechanical protection. These cables have no conductor count limit, offer various conductor bundle combinations, and meet UL Standard 1569 and NEC 330. They consist of THHN/THWN rated conductors twisted and wrapped with polypropylene assembly tape, and come with an ins
Long Description
12-2 Solid - Black, White, Green - MC Glide Lite™ Plain Interlocked Aluminum Armor - Type MC - 1000' Reel
Additional Information
media
Yes
Inside Diameter
0.315
outside diameter
0.46
gauge
12 AWG
Bend Radius
6.9
Manufacturer Information
Manufacturers Part Number
A004-60-00
Brand
AFC CABLE SYSTEMS
sub brand
MC Glide
GTIN
00077680351593
UPC
077680351593
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
Metal Clad Aluminum Armored Cable
Trade Size
Trade Size
12-2
Packaging
Weight
0.103
Weight per foot
0.105
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
194
standard
UL 83, 1479, 1569, 1581, 2556, File Reference E80042.NEC® 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645.Federal Specification A-A–59544 (formerly J-C–30B),Meets OSHA and HUD Requirements
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat