LT34NM - 3/4" NM L/T 100' Coil

Flexible Conduit

  • $96.08 (Per 100 Feet)
  • $0.96 (Per Foot)

  • $96.08 (Per 100 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT34NM
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55094301
Description
3/4" NM L/T 100' Coil
Liquidtight Flexible Nonmetallic Conduit, Flexible Type; Rigid PVC Material; 100 FT; 100 Length In FT; 0.82 to 0.84 Inch Inner Diameter; 1.03 to 1.05 Inch Outer Diameter; Ul 1660, Csa Approval; Ansi/Nfpa-70, Nec 356 Applicable Standard
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
-
UPC/EAN/GTIN
03288604275
Weight per unit
0.18 (lbs/ft)
Price & Packaging
Minimum Order Quantity
100 Feet
Unit
$0.96 (Per Foot)
Reel
$96.08 (Per 100 Feet)
Resources
Images
 
 
LT34NM - Small Image
 
LT34NM - Large Image
Attachments
 
 
LT34NM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Rigid PVC
Material, Color, and Finish
Style
B LFNC
Dimensions and Weight
Length
100 ft
Length in ft
100 W
Inner Diameter
0.82 TO 0.84 INCH
Outer Diameter
1.03 TO 1.05 INCH
Diameter
3/4"
Descriptions
Product Type
Liquidtight Flexible Nonmetallic Conduit
extra long description
FLEXIBLE TYPE; RIGID PVC MATERIAL; 100 FT; 100 LENGTH IN FT; 0.82 TO 0.84 INCH INNER DIAMETER; 1.03 TO 1.05 INCH OUTER DIAMETER; UL 1660, CSA APPROVAL; ANSI/NFPA-70, NEC 356 APPLICABLE STANDARD; INDUSTRIAL, COMMERCIAL, BOATYARD, DIRECT BURIAL, ELECTRIC SIGN, OUTLINE LIGHTING, RAISED FLOOR, SERVICE ENTRANCE WIRING, HAZARDOUS LOCATION APPLICATION; -22 TO 176 DEG F, 140 DEG F (OIL) TEMPERATURE RATING; 18 LB PER 100 FT WEIGHT; CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; B LFNC STYLE; CRUSH RESISTANT, OIL RES
Commodity Description
LIQUID TIGHT CONDUIT
Long Description
LIQUIDTIGHT FLEXIBLE NONMETALLIC CONDUIT, FLEXIBLE TYPE; RIGID PVC MATERIAL; 100 FT; 100 LENGTH IN FT; 0.82 TO 0.84 INCH INNER DIAMETER; 1.03 TO 1.05 INCH OUTER DIAMETER; UL 1660, CSA APPROVAL; ANSI/NFPA-70, NEC 356 APPLICABLE STANDARD
Description
3/4" NM L/T 100' COIL
similar brands
Sealtite®
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
Trade Size - Fractional
3/4
Bending Radius
5 INCH
Applicable Standard
ANSI/NFPA-70, NEC 356
Manufacturer Information
Manufacturers Part Number
55094301
Brand
Flexible Conduit
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
FLEXIBLE
Trade Size
Trade Size in inch
3/4
Trade Size
3/4 INCH
Availability
minimum qty
100
Packaging
Weight
18 LB PER 100 FT
Standard Package
CARTON
Weight per foot
0.18
Carton
100
Uses, Certifications, and Standards
Application
INDUSTRIAL, COMMERCIAL, BOATYARD, DIRECT BURIAL, ELECTRIC SIGN, OUTLINE LIGHTING, RAISED FLOOR, SERVICE ENTRANCE WIRING, HAZARDOUS LOCATION
Temperature Rating
-22 TO 176 DEG F, 140 DEG F (OIL)
Approval
UL 1660, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat