MC123BRYLGYGN - 12/3 WG MC Sol BR/Yl/Gy/GN Alu Armor 250'

Flexible Conduit

  • $1.34 (Per Foot)
  • $1.34 (Per Foot)

  • $334.23 (Per 250 Feet)

  • $1,336.91 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC123BRYLGYGN
Manufacturer
Flexible Conduit
Manufacturer's Part Number
2105S42-03
Description
12/3 WG MC Sol BR/Yl/Gy/GN Alu Armor 250'
MC Lite Type MC Cable, Traditional, With Ground and Neutral, 3 Conductors, 12 Awg Conductor and Ground, Solid Copper, Outside Diameter: 0.53 In, 600 V, 90 Deg C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: 408Y/277V: Brown, Yellow, Gray, Green, 250 FT Coil, Weight: 135 LB/1000 FT, Ul 83, 1479, 1569, 1581, 2556 File Numbers E80042 and R-14141, Nec 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-5954
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/GTIN
077680229380 / 00077680229380
Weight per unit
0.129 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.34 (Per Foot)
Carton
$334.23 (Per 250 Feet)
Resources
Images
 
 
MC123BRYLGYGN - Small Image
 
MC123BRYLGYGN - Large Image
Attachments
 
 
MC123BRYLGYGN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
12
Conductor Size
3
Material, Color, and Finish
Insulation Material
THHN
Descriptions
Long Description
MC Lite Type MC Cable, Traditional, With Ground And Neutral, 3 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.53 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: 408Y/277V: Brown, Yellow, Gray, Green, 250 FT Coil, Weight: 135 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-5954
Special Features
Interlocking Aluminum Strip, utlizilizing ColorSpec® ID System
Product Type
12-3 MC Lite BN Yw Gy GN 250' Coil
extra long description
AFC 2105S42-03 12-3 MC LITE BN YW G
Description
12/3 WG MC SOL BR/YL/GY/GN ALU ARMOR 250'
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
2105S42-03
GTIN
00077680229380
UPC
077680229380
Taxonomies, Classifications, and Categories
Type
MC Lite® Aluminum Armored Cable
Category Description
BX & MC
Packaging
Weight per foot
0.129
Carton
250
Uses, Certifications, and Standards
Temperature Rating
90 Deg C (Dry)
standard
UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat