MC62WG125 - 6/2 WG MC Alu Armor Cable 125'

Flexible Conduit

  • $3.29 (Per Foot)
  • $3.29 (Per Foot)

  • $411.48 (Per 125 Feet)

  • $3,291.80 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC62WG125
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68710301
Description
6/2 WG MC Alu Armor Cable 125'
6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 125 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886346408 / 00032886346408
Weight per unit
0.318 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.29 (Per Foot)
Reel
$411.48 (Per 125 Feet)
Resources
Attachments
 
 
MC62WG125 - Specification Sheet
Other Links
 
 
MC62WG125 - Other
Images
 
 
MC62WG125 - Large Image
 
MC62WG125 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Conductor Size
6
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
125
Descriptions
Description
6/2 WG MC ALU ARMOR CABLE 125'
Product Type
MC6/2CUTHHN Bkwe 8CG AA 125C
extra long description
SWC 68710301 MC6/2CuTHHN BkWe 8CG A
Long Description
6-2 STR CU THHN BLACK/WHITE/#8 GREEN GROUND AIA MC 600V 125 FT
Additional Information
media
Yes
outside diameter
0.716
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68710301
GTIN
00032886346408
UPC
032886346408
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
39.027625
Weight per foot
0.318
Carton
125
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat