MC63WG500 - 6/3 WG MC Alu Armor Cable 500'

Flexible Conduit

  • $4.72 (Per Foot)
  • $4.72 (Per Foot)

  • $2,362.14 (Per 500 Feet)

  • $4,724.29 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC63WG500
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68714502
Description
6/3 WG MC Alu Armor Cable 500'
Aluminum Armored Conductor, Stranded, 19 Strands, #6 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 55 A (60°C);65 A (75°C);75 A (90°C), Black, White, , Red and Green, 3 Conductors, 500 FT Overall Length, 0.819 In Outside Diameter, +90 °C Operating Temperature, 441 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886346194 / 00032886346194
Weight per unit
0.442 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$4.72 (Per Foot)
Reel
$2,362.14 (Per 500 Feet)
Resources
Attachments
 
 
MC63WG500 - Specification Sheet
Other Links
 
 
MC63WG500 - Other
Images
 
 
MC63WG500 - Large Image
 
MC63WG500 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#6 AWG
Current Rating
55 A (60°C);65 A (75°C);75 A (90°C)
Number of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
Thermoplastic Nylon
Conductor Material
Copper
Color
Black;White;Red;Green
Jacket Material
PVC
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
Product Type
Aluminum Armored Conductor
Long Description
Aluminum Armored Conductor, Stranded, 19 Strands, #6 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 55 A (60°C);65 A (75°C);75 A (90°C), Black, White,, Red and Green, 3 Conductors, 500 ft Overall Length, 0.819 in Outside Diameter, +90 °C Operating Temperature, 441 lb/mft
Short Description
Aluminum Armored Conductor, Stranded, 6/3 AWG with ground, PVC Jacket, 500 ft
extra long description
SWC 68714502 MC6/3CuTHHN BkWeRd 8CG
Description
6/3 WG MC ALU ARMOR CABLE 500'
Additional Information
Solid/Strand
Stranded
Number of Strands
19
outside diameter
0.819 in
Maximum Operating Temperature
+90 °C
Standards Met
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68714502
GTIN
00032886346194
UPC
032886346194
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
441 lb/mft
Package Type
Reel
Weight per foot
0.442
Carton
500
Uses, Certifications, and Standards
Application
Commercial;Industrial;Institutional;Multi-Residential Buildings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat