MC82WG1000 - 8/2 WG MC Alu Armor Cable 1000'

Flexible Conduit

  • $2.22 (Per Foot)
  • $2.22 (Per Foot)

  • $2,222.99 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC82WG1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68709503
Description
8/2 WG MC Alu Armor Cable 1000'
8-2 STR Cu THHN Black/White/#10 Green Ground Aia MC 600V 1000 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886346071 / 00032886346071
Weight per unit
0.231 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.22 (Per Foot)
Reel
$2,222.99 (Per 1,000 Feet)
Resources
Attachments
 
 
MC82WG1000 - Specification Sheet
Other Links
 
 
MC82WG1000 - Other
Images
 
 
MC82WG1000 - Large Image
 
MC82WG1000 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Voltage Rating
600V
Conductor Size
8
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
Description
8/2 WG MC ALU ARMOR CABLE 1000'
Product Type
MC8/2CUTHHN Bkwe 10CG AA 1000R
extra long description
SWC 68709503 MC8/2CuTHHN BkWe 10CG
Long Description
8-2 STR CU THHN BLACK/WHITE/#10 GREEN GROUND AIA MC 600V 1000 FT
Additional Information
outside diameter
0.644
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68709503
GTIN
00032886346071
UPC
032886346071
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
230.839
Weight per foot
0.231
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat