MCAP122WG - 12/2 McAp Sol Alu Armor 250'

Flexible Conduit

  • $0.76 (Per Foot)
  • $0.76 (Per Foot)

  • $191.07 (Per 250 Feet)

  • $764.27 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCAP122WG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55510301
Description
12/2 McAp Sol Alu Armor 250'
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black and White, 2 Conductors, 250 FT Overall Length, 0.43 In Outside Diameter, +90 °C Operating Temperature, 88 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886074714 / 00032886074714
Weight per unit
0.086 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.76 (Per Foot)
Carton
$191.07 (Per 250 Feet)
Resources
Images
 
 
MCAP122WG - Large Image
 
MCAP122WG - Video
Attachments
 
 
MCAP122WG - Specification Sheet
Other Links
 
 
MCAP122WG - Other
 
MCAP122WG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
Thermoplastic Nylon
Conductor Material
Copper
Color
Black;White
Dimensions and Weight
Overall Length
250 ft
Length
250
Descriptions
extra long description
SWC 55510301 MCAP12/2Sol BkWe AA 25
Product Type
Aluminum Armored Conductor
Long Description
Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black and White, 2 Conductors, 250 ft Overall Length, 0.43 in Outside Diameter, +90 °C Operating Temperature, 88 lb/mft
Short Description
Aluminum Armored Conductor, Solid, 12/2 AWG, 250 ft
Description
12/2 MCAP SOL ALU ARMOR 250'
Additional Information
Solid/Strand
Solid
outside diameter
0.43 in
Maximum Operating Temperature
+90 °C
Standards Met
RoHS Compliant;NFPA 70;Federal Specification A-A-59544;IEEE 1202;UL 83;UL1063;UL1569
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55510301
GTIN
00032886074714
UPC
032886074714
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MCAP
Packaging
Weight
88 lb/mft
Package Type
Coil
Weight per foot
0.086
Carton
250
Uses, Certifications, and Standards
Application
Commercial;Industrial;Institutional;Multi-Residential Buildings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat