MCS122BLUEWG - 12/2 WG MC Sol BK/WH/GN Steel Armor 250'

Flexible Conduit

  • $0.76 (Per Foot)
  • $0.76 (Per Foot)

  • $191.07 (Per 250 Feet)

  • $764.28 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCS122BLUEWG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
57109701
Description
12/2 WG MC Sol BK/WH/GN Steel Armor 250'
Blue Steel Armor Type MC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886876165 / 00032886876165
Weight per unit
0.105 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.76 (Per Foot)
Carton
$191.07 (Per 250 Feet)
Resources
Images
 
 
MCS122BLUEWG - Large Image
 
MCS122BLUEWG - Small Image
 
MCS122BLUEWG - Video
Attachments
 
 
MCS122BLUEWG - Specification Sheet
Other Links
 
 
MCS122BLUEWG - Other
 
MCS122BLUEWG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Long Description
Blue Steel Armor Type MC
Product Type
Blue Steel Armor Type MC
extra long description
SWC 57109701 Blue Steel Armor Type
Additional Information
outside diameter
0.4746
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
57109701
GTIN
00032886876165
UPC
032886876165
Taxonomies, Classifications, and Categories
Type
MC
Category Description
BX & MC
Availability
Status
Inactive
Packaging
Weight
35.5345
Weight per foot
0.105
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat