SHCF122BKWH - 12/2 WG Steel Armor HFC Cable BK/WH 250'

Flexible Conduit

  • $1.28 (Per Foot)
  • $1.28 (Per Foot)

  • $319.86 (Per 250 Feet)

  • $1,279.46 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SHCF122BKWH
Manufacturer
Flexible Conduit
Manufacturer's Part Number
58232501
Description
12/2 WG Steel Armor HFC Cable BK/WH 250'
Duraclad HCF McAp Type MC All Purpose Health Care Facility
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886909481 / 00032886909481
Weight per unit
43 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.28 (Per Foot)
Carton
$319.86 (Per 250 Feet)
Resources
Images
 
 
SHCF122BKWH - Large Image
 
SHCF122BKWH - Small Image
 
SHCF122BKWH - Video
Attachments
 
 
SHCF122BKWH - Specification Sheet
Other Links
 
 
SHCF122BKWH - Other
 
SHCF122BKWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
Outside Diameter
Descriptions
Description
12/2 WG STEEL ARMOR HFC CABLE BK/WH 250'
Product Type
MCHC12/2SOL BKWEGN10G Sa 250C
Long Description
Duraclad HCF MCAP Type MC All Purpose Health Care Facility
extra long description
SWC 58232501 MCHC12/2Sol BkWeGn10g
Additional Information
outside diameter
0.44678
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
58232501
GTIN
00032886909481
UPC
032886909481
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MCAP HCF
Packaging
Weight
42.54625
Weight per foot
43
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat