SMCBL122BKWH1000 - 12/2 WG MC Sol BK/WH/GN Steel Armor 1000'

Flexible Conduit

  • $0.78 (Per Foot)
  • $0.78 (Per Foot)

  • $784.38 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMCBL122BKWH1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
57109702
Description
12/2 WG MC Sol BK/WH/GN Steel Armor 1000'
Metal Clad Cable, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, 2 Conductors, 1000 FT Overall Length, 0.475 In Outside Diameter, +90 °C Operating Temperature, 142 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886875571 / 00032886875571
Weight per unit
0.105 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.78 (Per Foot)
Carton
$784.38 (Per 1,000 Feet)
Resources
Images
 
 
SMCBL122BKWH1000 - Large Image
 
SMCBL122BKWH1000 - Small Image
 
SMCBL122BKWH1000 - Large Image
 
SMCBL122BKWH1000 - Video
Attachments
 
 
SMCBL122BKWH1000 - Specification Sheet
Other Links
 
 
SMCBL122BKWH1000 - Other
 
SMCBL122BKWH1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
Thermoplastic
Conductor Material
Copper
Color
Black;White;Green
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Length
1000
Descriptions
Product Type
Metal Clad Cable
Long Description
Metal Clad Cable, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, 2 Conductors, 1000 ft Overall Length, 0.475 in Outside Diameter, +90 °C Operating Temperature, 142 lb/mft
Short Description
Metal Clad Cable, Solid, 12/2 AWG with ground, PVC Jacket, 0.475 in, Red, White and Green
extra long description
SWC 57109702 Blue Steel Armor Type
Description
12/2 WG MC SOL BK/WH/GN STEEL ARMOR 1000'
Additional Information
Solid/Strand
Solid
outside diameter
0.475 in
Maximum Operating Temperature
+90 °C
Standards Met
UL 83;UL 1569;UL 1685
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
57109702
GTIN
00032886875571
UPC
032886875571
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
142 lb/mft
Package Type
Reel
Weight per foot
0.105
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat