SMCBL122BLWH - 12/2 WG MC Sol BL/WH/GN Steel Armor 250'

Flexible Conduit

  • $0.75 (Per Foot)
  • $0.75 (Per Foot)

  • $186.96 (Per 250 Feet)

  • $747.85 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMCBL122BLWH
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55274001
Description
12/2 WG MC Sol BL/WH/GN Steel Armor 250'
Metal Clad Cable, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Blue, White and Green, 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +90 °C Operating Temperature, 142 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886051418 / 00032886051418
Weight per unit
0.105 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.75 (Per Foot)
Carton
$186.96 (Per 250 Feet)
Resources
Images
 
 
SMCBL122BLWH - Large Image
 
SMCBL122BLWH - Small Image
 
SMCBL122BLWH - Large Image
 
SMCBL122BLWH - Video
Attachments
 
 
SMCBL122BLWH - Specification Sheet
Other Links
 
 
SMCBL122BLWH - Other
 
SMCBL122BLWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
Thermoplastic
Conductor Material
Copper
Color
Blue;White;Green
Jacket Material
PVC
Dimensions and Weight
Overall Length
250 ft
Length
250
Descriptions
Long Description
Metal Clad Cable, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Blue, White and Green, 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +90 °C Operating Temperature, 142 lb/mft
Short Description
Metal Clad Cable, Solid, 12/2 AWG with ground, PVC Jacket, 0.475 in, Red, White and Green
Product Type
Metal Clad Cable
Description
12/2 WG MC SOL BL/WH/GN STEEL ARMOR 250'
extra long description
SWC 55274001 Duraclad® Type MC
Additional Information
Maximum Operating Temperature
+90 °C
Standards Met
UL 83;UL 1569;UL 1685;NEC;IEEE 1202
Solid/Strand
Solid
outside diameter
0.475 in
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55274001
GTIN
00032886051418
UPC
032886051418
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
142 lb/mft
Package Type
Coil
Weight per foot
0.105
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat