SMCBL122RDWH - 12/2 WG MC Sol RD/WH/GN Steel Armor 250'

Flexible Conduit

  • $0.74 (Per Foot)
  • $0.74 (Per Foot)

  • $185.71 (Per 250 Feet)

  • $742.85 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMCBL122RDWH
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55273901
Description
12/2 WG MC Sol RD/WH/GN Steel Armor 250'
Metal Clad Cable, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Red, White and Green, 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +90 °C Operating Temperature, 142 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886051425 / 00032886051425
Weight per unit
0.105 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.74 (Per Foot)
Carton
$185.71 (Per 250 Feet)
Resources
Images
 
 
SMCBL122RDWH - Large Image
 
SMCBL122RDWH - Small Image
 
SMCBL122RDWH - Large Image
 
SMCBL122RDWH - Video
Attachments
 
 
SMCBL122RDWH - Specification Sheet
Other Links
 
 
SMCBL122RDWH - Other
 
SMCBL122RDWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
Thermoplastic
Conductor Material
Copper
Color
Red;White;Green
Jacket Material
PVC
Dimensions and Weight
Overall Length
250 ft
Length
250
Descriptions
Long Description
Metal Clad Cable, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Red, White and Green, 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +90 °C Operating Temperature, 142 lb/mft
Short Description
Metal Clad Cable, Solid, 12/2 AWG with ground, PVC Jacket, 0.475 in, Red, White and Green
Product Type
Metal Clad Cable
Description
12/2 WG MC SOL RD/WH/GN STEEL ARMOR 250'
extra long description
SWC 55273901 Duraclad® Type MC
Additional Information
outside diameter
0.475 in
Maximum Operating Temperature
+90 °C
Standards Met
UL 83;UL 1569;UL 1685
Made in USA
yes
Solid/Strand
Solid
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55273901
GTIN
00032886051425
UPC
032886051425
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
142 lb/mft
Package Type
Coil
Weight per foot
0.105
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat