2TRIPLEX1800 - 2 Triplex Conch XLP 1800'

Aluminum

  • $2562.41 (Per 1,800 Feet)
  • $1.42 (Per Foot)

  • $1,423.56 (Per 1,000 Feet)

  • $2,562.41 (Per 1,800 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2TRIPLEX1800
Manufacturer
Aluminum
Manufacturer's Part Number
55413401
Description
2 Triplex Conch XLP 1800'
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 2 Conductors, #2 Awg Conductor Size, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, +90 °C Operating Temperature, 262 LB/1000 FT
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000091
Weight per unit
0.255 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,800 Feet
Unit
$1.42 (Per Foot)
Reel
$2,562.41 (Per 1,800 Feet)
Resources
Images
 
 
2TRIPLEX1800 - Small Image
 
2TRIPLEX1800 - Large Image
 
2TRIPLEX1800 - Large Image
Attachments
 
 
2TRIPLEX1800 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Number of Conductors
2
Conductor Size
#2 AWG
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Material
Polyethylene (XLPE)
Descriptions
Product Type
Service Drop Cable
Description
2 TRIPLEX CONCH XLP 1800'
Long Description
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 2 Conductors, #2 AWG Conductor Size, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, +90 °C Operating Temperature, 262 lb/1000 ft
Short Description
Service Drop Cable, Stranded, 600 V,#4 AWG Conductor Size
extra long description
ALUMINUM CONDUCTOR MATERIAL; 2 CONDUCTOR(S); XLPE INSULATION MATERIAL; 2 AWG CONDUCTOR SIZE; 600 V VOLTAGE; 1800 FT REEL PACKAGING; 2 AWG NEUTRAL CONDUCTOR SIZE; TRIPLEX TYPE CODE; 90 DEG C TEMPERATURE; 1 NEUTRAL CONDUCTOR(S); SOUTHWIRE[R] BRAND; TRADE NAME CONCH; STRANDING 7 (PHASE), 6/1 (NEUTRAL); WEIGHT 262 LB PER 1000 FT
Additional Information
TRADE NAME CONCH; STRANDING 7 (PHASE), 6/1 (NEUTRAL); WEIGHT 262 LB PER 1000 FT
Commodity Description
ALUMINUM DIRECT BURIAL WIRE-RWU
Additional Information
Solid/Strand
Stranded
Number of Strands
7 (Phase);6/1 (Neutral)
Maximum Operating Temperature
+90 °C
Made in USA
yes
Type Code
TRIPLEX
Number of Neutral Conductors
1
Packaging
1800 FT REEL
Neutral Conductor Size
2 AWG
Voltage
600 V
Temperature
90 DEG C
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
55413401
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Availability
minimum qty
1800
Packaging
Package Type
Reel
Weight
262 lb/1000 ft
Weight per foot
0.255
Carton
1800
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat