4TRIPLEX500 - #4 Triplex Periwinkle Coil

Aluminum

  • $1.08 (Per Foot)
  • $1.08 (Per Foot)

  • $539.42 (Per 500 Feet)

  • $1,078.85 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4TRIPLEX500
Manufacturer
Aluminum
Manufacturer's Part Number
55414002
Description
#4 Triplex Periwinkle Coil
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 2 Conductors, #4 Awg Conductor Size, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, +90 °C Operating Temperature, 272 LB/1000 FT
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000099
Weight per unit
0.168 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.08 (Per Foot)
Reel
$539.42 (Per 500 Feet)
Resources
Images
 
 
4TRIPLEX500 - Small Image
 
4TRIPLEX500 - Large Image
 
4TRIPLEX500 - Large Image
Attachments
 
 
4TRIPLEX500 - Specification Sheet
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
600 V
Number of Conductors
2
Conductor Size
#4 AWG
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Material
Polyethylene (XLPE)
Descriptions
Product Type
Service Drop Cable
Long Description
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 2 Conductors, #4 AWG Conductor Size, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, +90 °C Operating Temperature, 272 lb/1000 ft
Short Description
Service Drop Cable, Stranded, 600 V,#4 AWG Conductor Size
Description
#4 TRIPLEX PERIWINKLE COIL
extra long description
ALUMINUM CONDUCTOR MATERIAL; 2 CONDUCTOR(S); XLPE INSULATION MATERIAL; 4 AWG CONDUCTOR SIZE; 600 V VOLTAGE; 500 FT REEL PACKAGING; 4 AWG NEUTRAL CONDUCTOR SIZE; TRIPLEX, ACSR TYPE CODE; 90 DEG C TEMPERATURE; 1 NEUTRAL CONDUCTOR(S); APPLICABLE STANDARD ANSI/ICEA S-76-474; TRADE NAME PERIWINKLE; CURRENT RATING 115 AMPERE; STRANDING 7 (PHASE), 6/1 (NEUTRAL); INSULATION THICKNESS 45 MIL; WEIGHT 172 LB PER 1000 FT
Commodity Description
ALUMINUM DIRECT BURIAL WIRE-RWU
Additional Information
Applicable Standard ANSI/ICEA S-76-474; Trade Name Periwinkle; Current Rating 115 Ampere; Stranding 7 (Phase), 6/1 (Neutral); Insulation Thickness 45 Mil; Weight 172 Lb per 1000 Ft
Additional Information
Solid/Strand
Stranded
Number of Strands
7 (Phase);6/1 (Neutral)
Maximum Operating Temperature
+90 °C
Made in USA
yes
Number of Neutral Conductors
1
Neutral Conductor Size
4 AWG
Packaging
500 FT REEL
Voltage
600 V
Temperature
90 DEG C
Type Code
Triplex, ACSR
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
55414002
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Packaging
Package Type
Reel
Weight
272 lb/1000 ft
Weight per foot
0.168
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4TRIPLEX500.
Jump To:

Similar Items

Similar items are close alternatives to 4TRIPLEX500, though they may not be 100% alike.

4-7 Al Trip Periwinkle XLP Elec
  • Our Part #: 4TRIPLEX1500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55414001
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,500 Feet ($1,618.28) ·
4TRIPLEX1500 - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.08

Per Foot

QTY:
Feet
Add
#4 Triplex Periwinkle Vip PCS
  • Our Part #: 4TRIPLEXPCS
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,500 Feet ($1,618.28) ·
4TRIPLEXPCS - Aluminum

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.08

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat