SER101000 - Ser 1/0-1/0-1/0-2 Alu 1000'

Aluminum

  • $2681.68 (Per 1,000 Feet)
  • $2.68 (Per Foot)

  • $2,681.68 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SER101000
Manufacturer
Aluminum
Manufacturer's Part Number
13104504
Description
Ser 1/0-1/0-1/0-2 Alu 1000'
Service Entrance Cable, Stranded, 10 Strands, 1/0 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 100 A (60°C);120 A (75°C);135 A (90°C), Gray, 3 Conductors, 1000 FT Overall Length, 1168 Mil Outside Diameter, +90 °C Operating Temperature, 540 LB/MFT
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Aluminum-Ser /NS-1/NS-2 Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
26121614 - Building cable
UPC/GTIN
032886584817 / 00032886584817
Weight per unit
0.538 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.68 (Per Foot)
Reel
$2,681.68 (Per 1,000 Feet)
Resources
Specifications Sheets
 
 
SER101000 - Specification Sheet
Attachments
 
 
SER101000 - Specification Sheet
Images
 
 
SER101000 - Small Image
 
SER101000 - Large Image
 
SER101000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
1/0 AWG
Current Rating
100 A (60°C);120 A (75°C);135 A (90°C)
Number of Conductors
3
Stranding
10 STRANDS
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Aluminum
Jacket Material
PVC
Insulation Material
Polyethylene (XLPE)
Color
Gray
Dimensions and Weight
Overall Length
1000 ft
Length
1000 ft
Outer Diameter
1168 MIL
Descriptions
Product Type
Service Entrance Cable
Long Description
Service Entrance Cable, Stranded, 10 Strands, 1/0 AWG Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (XLPE) Insulation Material, 600 V, 100 A (60°C);120 A (75°C);135 A (90°C), Gray, 3 Conductors, 1000 ft Overall Length, 1168 mil Outside Diameter, +90 °C Operating Temperature, 540 lb/mft
Features
Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal.
Short Description
Service Entrance Cable, 10 Strands, 1/0 AWG, 500'
Additional Information
Sunlight Resistant
Description
SER 1/0-1/0-1/0-2 ALU 1000'
extra long description
SER TYPE; 1000 FT; 1168 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 V VOLTAGE RATING; 100 AMPERE (60 DEG C), 120 AMPERE (75 DEG C), 135 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; WITH GROUND WIRE; (3) 1/0 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; REEL PACKAGE TYPE; 10 STRANDS STRANDING; 2 AWG GROUND CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544; SE MODEL
Commodity Description
ALUMINUM SE CABLE-SER / NS-1 / NS-2
Additional Information
Solid/Strand
Stranded
Number of Strands
10
outside diameter
1168 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 83;UL 854;RoHS Compliant;NEC/NFPA 70;Federal Specification A-A-59544
Made in USA
yes
Ground Conductor Size
2 AWG
Ground Type
WITH GROUND WIRE
Manufacturer Information
Manufacturers Part Number
13104504
Brand
Aluminum
Model
SE
GTIN
00032886584817
UPC
032886584817
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Type
SER
Availability
minimum qty
1000
Packaging
Weight
540 lb/mft
Package Type
Reel
Weight per foot
0.538
Carton
1000
Uses, Certifications, and Standards
Application
Distribution Panelboard;Wet or Dry Locations
Temperature Rating
90 DEG C
Approval
UL 44/83/854
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat