SER40500 - Ser 4/0-4/0-4/0-2/0 Alu 500'

Aluminum

  • $4.84 (Per Foot)
  • $4.84 (Per Foot)

  • $2,419.17 (Per 500 Feet)

  • $4,838.34 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SER40500
Manufacturer
Aluminum
Manufacturer's Part Number
13107801
Description
Ser 4/0-4/0-4/0-2/0 Alu 500'
Service Entrance Cable, Stranded, 19 Strands, 4/0 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 150 A (60°C);180 A (75°C);205 A (90°C), Gray, 3 Conductors, 500 FT Overall Length, 1503 Mil Outside Diameter, +90 °C Operating Temperature, 968 LB/MFT
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Aluminum-Ser /NS-1/NS-2 Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
26121614 - Building cable
UPC/GTIN
032886584954 / 00032886584954
Weight per unit
0.942 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$4.84 (Per Foot)
Reel
$2,419.17 (Per 500 Feet)
Resources
Attachments
 
 
SER40500 - Specification Sheet
Images
 
 
SER40500 - Small Image
 
SER40500 - Large Image
 
SER40500 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4/0 AWG
Current Rating
150 A (60°C);180 A (75°C);205 A (90°C)
Number of Conductors
3
Stranding
19 STRANDS
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Aluminum
Jacket Material
PVC
Insulation Material
Polyethylene (XLPE)
Color
Gray
Dimensions and Weight
Overall Length
500 ft
Outer Diameter
1503 MIL
Length
500 ft
Descriptions
Product Type
Service Entrance Cable
Long Description
Service Entrance Cable, Stranded, 19 Strands, 4/0 AWG Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (XLPE) Insulation Material, 600 V, 150 A (60°C);180 A (75°C);205 A (90°C), Gray, 3 Conductors, 500 ft Overall Length, 1503 mil Outside Diameter, +90 °C Operating Temperature, 968 lb/mft
Features
Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal.
Short Description
Service Entrance Cable, 19 Strands, 4/0 AWG, 500'
Additional Information
Sunlight Resistant
Description
SER 4/0-4/0-4/0-2/0 ALU 500'
extra long description
SER TYPE; 500 FOOT; 1496 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 VOLT VOLTAGE RATING; 150 AMP (60 DEG C), 180 AMP (75 DEG C), 205 AMP (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; 960 POUND PER 1000 FOOT WEIGHT; WITH GROUND WIRE; (3) 4/0 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; 19 STRANDS STRANDING; 2/0 AWG GROUND CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS/REACH COMPLIANT; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544
Commodity Description
ALUMINUM SE CABLE-SER / NS-1 / NS-2
Additional Information
Solid/Strand
Stranded
Number of Strands
19
outside diameter
1503 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 83;UL 854;RoHS Compliant;NEC/NFPA 70;Federal Specification A-A-59544
Made in USA
yes
Ground Conductor Size
2/0 AWG
Ground Type
WITH GROUND WIRE
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
13107801
Model
SE
GTIN
00032886584954
UPC
032886584954
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Type
SER
Packaging
Weight
968 lb/mft
Package Type
Reel
Weight per foot
0.942
Carton
500
Uses, Certifications, and Standards
Application
Distribution Panelboard;Wet or Dry Locations
Temperature Rating
90 DEG C
Approval
UL 44/83/854
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat