URD1010101500 - 1/0-1/0-1/0 Urd Bergen Alu 500'

Aluminum

  • $1.78 (Per Foot)
  • $1.78 (Per Foot)

  • $889.98 (Per 500 Feet)

  • $1,779.95 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD1010101500
Manufacturer
Aluminum
Manufacturer's Part Number
URD1010101500
Description
1/0-1/0-1/0 Urd Bergen Alu 500'
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 1/0-1/0-1/0 Awg Conductor Size, 135 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.661 X 1.095 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs Com
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000146
Weight per unit
0.463 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.78 (Per Foot)
Reel
$889.98 (Per 500 Feet)
Resources
Images
 
 
URD1010101500 - Small Image
 
URD1010101500 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
1/0-1/0-1/0 AWG
Current Rating
135 A
Number of Conductors
19 (Phase)
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Insulation Material
Polyethylene
Descriptions
Product Type
Type MC Cable
Long Description
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 1/0-1/0-1/0 AWG Conductor Size, 135 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.661 x 1.095 in Outside Diameter, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Com
Short Description
Type MC Cable, Stranded, 1/0-1/0-1/0 AWG, Aluminum Alloy Conductor
Additional Information
Sunlight Resistant;Flame Retardant
Description
1/0-1/0-1/0 URD BERGEN ALU 500'
Additional Information
Made in USA
yes
Solid/Strand
Strand
outside diameter
0.661 x 1.095 in
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Manufacturer Information
Manufacturers Part Number
URD1010101500
Brand
Aluminum
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Packaging
Weight
438/1000 lb/ft
Weight per foot
0.463
Carton
500
Uses, Certifications, and Standards
Application
Wet/Dry and Interior Wiring
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat