URD22241000 - 2-2-2-4 Urd Dyke Alu 1000'

Aluminum

  • $1927.73 (Per 1,000 Feet)
  • $1.93 (Per Foot)

  • $1,927.73 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD22241000
Manufacturer
Aluminum
Manufacturer's Part Number
55417301
Description
2-2-2-4 Urd Dyke Alu 1000'
Underground Distribution Cable, Stranded, 155 A/115 A, 600 V, 7 Strands, 4 Conductors, #2 Awg Conductor Size, 1000 FT Overall Length, 973 Mil Outside Diameter, 60 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 342 LB/1000 FT
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000162
Weight per unit
0.34 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.93 (Per Foot)
Reel
$1,927.73 (Per 1,000 Feet)
Resources
Images
 
 
URD22241000 - Small Image
 
URD22241000 - Large Image
 
URD22241000 - Large Image
Attachments
 
 
URD22241000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
155 A;115 A
Number of Conductors
4
Conductor Size
#2 AWG
Voltage Rating
600 V
Stranding
7 STRANDS
Material, Color, and Finish
Insulation Material
Polyethylene (XLPE)
Color
Yellow (Extruded Stripe)
Conductor Material
Aluminum
Color Code
Yellow Extruded Stripe
Dimensions and Weight
Overall Length
1000 ft
Length
1000 ft
Outer Diameter
973 MIL
Descriptions
Product Type
Underground Distribution Cable
Description
2-2-2-4 URD DYKE ALU 1000'
Long Description
UnderGround Distribution Cable, Stranded, 155 A/115 A, 600 V, 7 Strands, 4 Conductors, #2 AWG Conductor Size, 1000 ft Overall Length, 973 mil Outside Diameter, 60 mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 342 lb/1000 ft
Short Description
Underground Distribution Cable, 2-2-2-4, Stranded, 155/115 A, 600 V, 500
Additional Information
Non Shielded
extra long description
DIRECT BURIAL TYPE; 1000 FT; 973 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 155 AMPERE DIRECT BURIAL, 115 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING; 342 LB/1000 FT WEIGHT; 4 CONDUCTOR(S); XLPE INSULATION MATERIAL; 2 AWG CONDUCTOR SIZE; YELLOW EXTRUDED STRIPE COLOR CODE; REEL PACKAGE TYPE; 7 STRANDS STRANDING; NON-SHIELDED SHIELDING TYPE; TYPE CODE QUADRUPLEX; TRADE NAME DYKE; NEUTRAL CONDUCTOR SIZE 4 AWG; INSULATION THICKNESS 60 MIL (PHASE/NEUTR
Commodity Description
ALUMINUM DIRECT BURIAL WIRE-RWU
Additional Information
Solid/Strand
Stranded
Number of Strands
7
outside diameter
973 mil
Insulation Thickness
60 mil (Phase/Neutral)
Maximum Operating Temperature
+90 °C
Standards Met
UL 854
Made in USA
yes
Shielding Type
Non-Shielded
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
55417301
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Type
DIRECT BURIAL
Availability
minimum qty
1000
Packaging
Package Type
Reel
Weight
342 lb/1000 ft
Weight per foot
0.34
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 854
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat