URD2224PCS - 2-2-2-4 Urd Dyke Alu PCS

Aluminum

  • $1.93 (Per Foot)
  • $1.93 (Per Foot)

  • $1,927.73 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD2224PCS
Manufacturer
Aluminum
Manufacturer's Part Number
URD2224PCS
Description
2-2-2-4 Urd Dyke Alu PCS
Type MC Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional Information, Mobile Home Application, Aluminum Alloy Conductor Material, 2-2-2-4 Awg Conductor Size, 100 A Current Rating, Polyethylene (Xlpe) Insulation Material, 60 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 0.909 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification A-A-59544;Nec Nfpa 70, 2011 Edition;Rohs Compliant;Ul 44;Ul 84 Standards Met,
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000085
Weight per unit
0.359 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.93 (Per Foot)
Reel
$1.93 (Per Foot)
Resources
Images
 
 
URD2224PCS - Large Image
 
URD2224PCS - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2-2-2-4 AWG
Current Rating
100 A
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Insulation Material
Polyethylene (XLPE)
Descriptions
Long Description
Type MC Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional Information, Mobile Home Application, Aluminum Alloy Conductor Material, 2-2-2-4 AWG Conductor Size, 100 A Current Rating, Polyethylene (XLPE) Insulation Material, 60 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 0.909 in Outside Diameter, Reel Package Type, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification A-A-59544;NEC NFPA 70, 2011 Edition;RoHS Compliant;UL 44;UL 84 Standards Met,
Short Description
Type MC Cable, Stranded, 100A, 2-2-2-4 AWG
Product Type
Type MC Cable
Additional Information
Sunlight Resistant;Moisture Resistant;Flame Retardant
Description
2-2-2-4 URD DYKE ALU PCS
Additional Information
outside diameter
0.909 in
Solid/Strand
Strand
Insulation Thickness
60 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 84;Federal Specification A-A-59544;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
URD2224PCS
Brand
Aluminum
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Packaging
Package Type
Reel
Weight
343/1000 lb/ft
Weight per foot
0.359
Carton
1
Uses, Certifications, and Standards
Application
Mobile Home
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat