URD301000 - 3/0 Urd Hollins Alu 1000'

Aluminum

  • $2334.80 (Per 1,000 Feet)
  • $2.33 (Per Foot)

  • $2,334.80 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD301000
Manufacturer
Aluminum
Manufacturer's Part Number
55417601
Description
3/0 Urd Hollins Alu 1000'
3/0 STR Al 600VUD Trip Hollins XLP Yes Elec
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000169
Weight per unit
0.581 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.33 (Per Foot)
Reel
$2,334.80 (Per 1,000 Feet)
Resources
Attachments
 
 
URD301000 - Specification Sheet
Images
 
 
URD301000 - Small Image
 
URD301000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Stranding
17 STRANDS (PHASE), 9 STRANDS (NEUTRAL)
Current Rating
280 AMPERE DIRECT BURIAL, 205 AMPERE IN DUCT
Number of Conductors
3 in
Conductor Size
3/0 AWG
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Material
XLPE
Dimensions and Weight
Length in ft
1000
Length
1000 ft
Outer Diameter
1302 MIL
Descriptions
Product Type
Underground Distribution Cable
Long Description
UNDERGROUND DISTRIBUTION CABLE, DIRECT BURIAL TYPE; 1000 FT; 1000 LENGTH IN FT; 1302 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 280 AMPERE DIRECT BURIAL, 205 AMPERE IN DUCT CURRENT RATING
Description
3/0 URD HOLLINS ALU 1000'
extra long description
DIRECT BURIAL TYPE; 1000 FT; 1000 LENGTH IN FT; 1302 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 280 AMPERE DIRECT BURIAL, 205 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING; 581 LB/1000 FT WEIGHT; 3 CONDUCTOR(S); XLPE INSULATION MATERIAL; 3/0 AWG CONDUCTOR SIZE; REEL PACKAGE TYPE; 17 STRANDS (PHASE), 9 STRANDS (NEUTRAL) STRANDING; NON SHIELDED SHIELDING TYPE; SOUTHWIRE[R] BRAND; TRADE NAME HOLLINS; NEUTRAL CONDUCTOR SIZE 1/0 AWG
Commodity Description
ALUMINUM DIRECT BURIAL WIRE-RWU
Additional Information
TRADE NAME HOLLINS; NEUTRAL CONDUCTOR SIZE 1/0 AWG
Additional Information
Shielding Type
NON SHIELDED
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
55417601
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Type
DIRECT BURIAL
Availability
minimum qty
1000
Packaging
Package Type
Reel
Weight
581 LB/1000 FT
Weight per foot
0.581
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 854
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat