URD4040401000 - 4/0-4/0-4/0 Urd Monmouth Alu 1000'

Aluminum

  • $2956.10 (Per 1,000 Feet)
  • $2.96 (Per Foot)

  • $2,956.10 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD4040401000
Manufacturer
Aluminum
Manufacturer's Part Number
URD4040401000
Description
4/0-4/0-4/0 Urd Monmouth Alu 1000'
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0 Awg Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.857 X 1.445 In Outside Diameter, 1000 FT Overall Length, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 7
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000178
Weight per unit
0.83 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.96 (Per Foot)
Reel
$2,956.10 (Per 1,000 Feet)
Resources
Images
 
 
URD4040401000 - Small Image
 
URD4040401000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4/0-4/0-4/0 AWG
Current Rating
205 A
Number of Conductors
19 (Phase)
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Insulation Material
Polyethylene
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Long Description
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0 AWG Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.857 x 1.445 in Outside Diameter, 1000 ft Overall Length, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification JC-30B NEC;NEC NFPA 7
Product Type
Type MC Cable
Short Description
Type MC Cable, Stranded, 4/0-4/0-4/0 AWG, Aluminum Alloy Conductor
Additional Information
Sunlight Resistant;Flame Retardant
Description
4/0-4/0-4/0 URD MONMOUTH ALU 1000'
Additional Information
Solid/Strand
Strand
Made in USA
yes
outside diameter
0.857 x 1.445 in
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
URD4040401000
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Availability
minimum qty
1000
Packaging
Weight
770/1000 lb/ft
Weight per foot
0.83
Carton
1000
Uses, Certifications, and Standards
Application
Wet/Dry and Interior Wiring
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat