URD404040201000 - 4/0 4/0 4/0 2/0 Urd Wake Forest Alu 1000'

Aluminum

  • $3793.24 (Per 1,000 Feet)
  • $3.79 (Per Foot)

  • $3,793.24 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD404040201000
Manufacturer
Aluminum
Manufacturer's Part Number
URD404040201000
Description
4/0 4/0 4/0 2/0 Urd Wake Forest Alu 1000'
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0-2/0 Awg Conductor Size, 19/1.443 Core Strands, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.443 In Outside Diamete
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000180
Weight per unit
0.979 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$3.79 (Per Foot)
Reel
$3,793.24 (Per 1,000 Feet)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
205 A
Number of Conductors
3
Conductor Size
4/0-4/0-4/0-2/0 AWG
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Insulation Material
Polyethylene
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Service Entrance Cable
Long Description
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0-2/0 AWG Conductor Size, 19/1.443 Core Strands, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.443 in Outside Diamete
Short Description
Service Entrance Cable, 19/19 Strands, 4/0-4/0-4/0-2/0 AWG, Aluminum Alloy Conductor
Additional Information
Sunlight Resistant;Flame Retardant
Description
4/0 4/0 4/0 2/0 URD WAKE FOREST ALU 1000'
Additional Information
outside diameter
1.443 in
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA
yes
Solid/Strand
Strand
Number of Strands
19 (Phase Conductors);19 (Equipment Ground Conductor)
Core Strands
19/1.443
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
URD404040201000
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Availability
minimum qty
1000
Packaging
Weight
942/1000 lb/ft
Weight per foot
0.979
Carton
1000
Uses, Certifications, and Standards
Application
Ground Service Entrance and Interior Wiring Application
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat