URD40404020PCS - 4/0-4/0-4/0-2/0 Urd Wake Forest Alu PCS

Aluminum

  • $3.79 (Per Foot)
  • $3.79 (Per Foot)

  • $3,793.24 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD40404020PCS
Manufacturer
Aluminum
Manufacturer's Part Number
URD40404020PCS
Description
4/0-4/0-4/0-2/0 Urd Wake Forest Alu PCS
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0-2/0 Awg Conductor Size, 19/1.443 Core Strands, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.443 In Outside Diamete
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Aluminum-Ser /NS-1/NS-2 Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000383
Weight per unit
1.0139 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.79 (Per Foot)
Reel
$3.79 (Per Foot)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
205 A
Number of Conductors
3
Conductor Size
4/0-4/0-4/0-2/0 AWG
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Insulation Material
Polyethylene
Descriptions
Long Description
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0-2/0 AWG Conductor Size, 19/1.443 Core Strands, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.443 in Outside Diamete
Product Type
Service Entrance Cable
Additional Information
Sunlight Resistant;Flame Retardant
Short Description
Service Entrance Cable, 19/19 Strands, 4/0-4/0-4/0-2/0 AWG, Aluminum Alloy Conductor
Description
4/0-4/0-4/0-2/0 URD WAKE FOREST ALU PCS
Additional Information
outside diameter
1.443 in
Maximum Operating Temperature
+90 °C
Solid/Strand
Strand
Number of Strands
19 (Phase Conductors);19 (Equipment Ground Conductor)
Core Strands
19/1.443
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
URD40404020PCS
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Packaging
Weight
942/1000 lb/ft
Weight per foot
1.0139
Carton
1
Uses, Certifications, and Standards
Application
Ground Service Entrance and Interior Wiring Application
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat