URD40500 - 4/0 Urd Sweetbriar Alu 500'

Aluminum

  • $2.67 (Per Foot)
  • $2.67 (Per Foot)

  • $1,332.56 (Per 500 Feet)

  • $2,665.11 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD40500
Manufacturer
Aluminum
Manufacturer's Part Number
55418406
Description
4/0 Urd Sweetbriar Alu 500'
Underground Distribution Cable, Direct Burial Type; 500 FT; 1421 Mil Outer Diameter; Aluminum Conductor Material; Ul 854 Approval; 600 V Voltage Rating; 315 Ampere Direct Burial, 240 Ampere In Duct Current Rating; 90 Deg C Temperature Rating
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000182
Weight per unit
0.74 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.67 (Per Foot)
Reel
$1,332.56 (Per 500 Feet)
Resources
Images
 
 
URD40500 - Small Image
 
URD40500 - Large Image
Attachments
 
 
URD40500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Stranding
18 STRANDS (PHASE), 11 STRANDS (NEUTRAL)
Number of Conductors
3 in
Current Rating
315 AMPERE DIRECT BURIAL, 240 AMPERE IN DUCT
Conductor Size
4/0 AWG
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Material
XLPE
Color Code
Yellow Extruded Stripe
Dimensions and Weight
Outer Diameter
1421 MIL
Length
500 ft
Descriptions
Product Type
Underground Distribution Cable
extra long description
DIRECT BURIAL TYPE; 500 FT; 1421 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 315 AMPERE DIRECT BURIAL, 240 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING; 709 LB/1000 FT WEIGHT; 3 CONDUCTOR(S); XLPE INSULATION MATERIAL; 4/0 AWG CONDUCTOR SIZE; YELLOW EXTRUDED STRIPE COLOR CODE; REEL PACKAGE TYPE; 18 STRANDS (PHASE), 11 STRANDS (NEUTRAL) STRANDING; NON-SHIELDED SHIELDING TYPE; TYPE CODE TRIPLEX; TRADE NAME SWEETBRIAR; NEUTRAL CONDUCTOR SIZE 2/0 AWG; IN
Description
4/0 URD SWEETBRIAR ALU 500'
Commodity Description
ALUMINUM DIRECT BURIAL WIRE-RWU
Additional Information
Type Code Triplex; Trade Name Sweetbriar; Neutral Conductor Size 2/0 AWG; Insulation Thickness 80 Mil (Phase/Neutral)
Long Description
UNDERGROUND DISTRIBUTION CABLE, DIRECT BURIAL TYPE; 500 FT; 1421 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 315 AMPERE DIRECT BURIAL, 240 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING
Additional Information
Shielding Type
Non-Shielded
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
55418406
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Type
DIRECT BURIAL
Packaging
Weight
709 lb/1000 ft
Package Type
Reel
Weight per foot
0.74
Carton
500
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 854
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat