XHHW10PCS - Al XHHW 1/0 STR Black PCS

Aluminum

  • $0.64 (Per Foot)
  • $0.64 (Per Foot)

  • $641.80 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW10PCS
Manufacturer
Aluminum
Manufacturer's Part Number
XHHW10PCS
Description
Al XHHW 1/0 STR Black PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 1/0 Awg Conductor Size, 135 A Current Rating, Polyethylene Insulation Material, 55 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 0.450 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000192
Weight per unit
0.132 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.64 (Per Foot)
Reel
$0.64 (Per Foot)
Resources
Images
 
 
XHHW10PCS - Small Image
 
XHHW10PCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
1/0 AWG
Current Rating
135 A
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
Polyethylene
Conductor Material
Aluminum
Color
Black
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Aluminum Building Wire
Long Description
XHHW 1/0 BLACK RANDOM LENGTHS
Additional Information
Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant
Features
Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma
Short Description
Aluminum Conductor Building Wire, 1/0 AWG, Polyethylene Insulation, Black
Description
AL XHHW 1/0 STR BLACK PCS
Additional Information
outside diameter
0.450 in
Insulation Thickness
55 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70
Number of Strands
19
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
XHHW10PCS
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Packaging
Package Type
Carton
Weight
132 lb/1000 ft
Weight per foot
0.132
Carton
1
Uses, Certifications, and Standards
Application
General Purpose Wiring
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat