XHHW6BK1000 - Al XHHW #6 STR Black 1000'

Aluminum

  • $238.99 (Per 1,000 Feet)
  • $0.24 (Per Foot)

  • $238.99 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW6BK1000
Manufacturer
Aluminum
Manufacturer's Part Number
11270601
Description
Al XHHW #6 STR Black 1000'
1000 Volts/600 Volts Alumaflex Brand Aluminum Alloy (AA-8176) Conductor. Cross-Linked Polyethylene (Xlpe) Insulation. Moisture Resistant High Heat.
Slang Terms

Suggest a New Term
Categories
Aluminum Building Wire - XHHW-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
26121614 - Building cable
UPC/EAN/GTIN
03288654101
Weight per unit
0.039 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.24 (Per Foot)
Reel
$238.99 (Per 1,000 Feet)
Resources
Images
 
 
XHHW6BK1000 - Small Image
 
XHHW6BK1000 - Large Image
Other Links
 
 
XHHW6BK1000 - Other
 
XHHW6BK1000 - Other
Attachments
 
 
XHHW6BK1000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
6 AWG
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Material
XLP
Descriptions
Long Description
1000 Volts/600 Volts Alumaflex Brand Aluminum Alloy (AA-8176) Conductor. Cross-linked Polyethylene (XLPE) Insulation. Moisture Resistant High Heat.
Product Type
6 STR 3E Al (13.3MM2) Simpull(R) XHHW-2 Black 1000 FT
extra long description
SWC 11270601 6 STR 3E AL (13.3mm2)
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
11270601
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Availability
minimum qty
1000
Packaging
Weight per foot
0.039
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat