38622 - 3/4" C-NP Orange Sealtite 100'

Anaconda

  • $8.00 (Each)
  • $8.00 (Each)

  • $799.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38622
Manufacturer
Anaconda
Manufacturer's Part Number
38622
Description
3/4" C-NP Orange Sealtite 100'
Thermoplastic PVC Jacket Non-Metallic 3/4" CNP Orange 100 FT Carton
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118386221 / 00714118386221
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.00 (Each)
Carton
$799.68 (Per 100)
Resources
Images
 
 
38622 - Small Image
 
38622 - Large Image
Attachments
 
 
38622 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3/4 CNP-Orange 100
extra long description
ANACON 38622 3/4 CNP-NMUA-DE710-DSL
Long Description
Thermoplastic PVC Jacket Non-Metallic 3/4" CNP Orange 100 ft carton
Special Features
Thermoplastic PVC Jacket Non-Metallic 3/4" CNP Orange 100 ft carton
Manufacturer Information
Brand
Anaconda
Manufacturers Part Number
38622
sub brand
Sealtite
GTIN
00714118386221
UPC
714118386221
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquid-tight flexible non- metallic conduit
Packaging
Weight per each
30
Carton
100
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat