3705900 - F13DTT27/4P Wes 37059

Westinghouse Lighting

  • $8.36 (Each)
  • $8.36 (Each)

  • $50.16 (Per 6)

  • $601.92 (Per 72)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3705900
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
3705900
Description
F13DTT27/4P Wes 37059
13W Double Twin Tube CFL Warm White G24Q-1 Base, Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
N/A
UPC/GTIN
030721370595 / 00030721370595
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.36 (Each)
Carton
$50.16 (Per 6)
Standard Packaging
$601.92 (Per 72)
Resources
Images
 
 
3705900 - Small Image
 
3705900 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Description
F13DTT27/4P WES 37059
Product Type
Light Bulb
Long Description
13W Double Twin Tube CFL Warm White G24q-1 Base, Box
Additional Information
Voltage
120.00 LBS
bulb type
DTT
Category
Specialty Items
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
3705900
GTIN
00030721370595
UPC
030721370595
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Tubular
Packaging
Weight per each
0.1
Carton
6
Package
72
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat